Beli inverter motor 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    Mulai

    Rp6.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  2. HITACHI Inverter
    Mulai

    Rp5.699.900

  3. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  4. Toshiba Schneider Inverter Inverter Option
    Mulai

    Rp1.099.900

    Toshiba Schneider Inverter Inverter Option
    Deskripsi:
    You can connect to a computer for data communication. You can easily adjust parameters using a connection cable and store / write data.(Format: USB001Z)Communication software (PCM002Z: provided free of charge by member service) enables easy data communication between the inverter and a personal computer.Available models:TOSVERT VF-AS1, VF-PS1, VF-S15, VF-FS1, VF-nC3TOSVERT VF-S11, VF-A7, VF-P7, VF-nC1Operation confirmed OS: MS-Windows® 7 / 8
  5. Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15
    Mulai

    Rp5.699.900

    Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
  6. Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V
    atribut:
    • Frequency Tolerance: ±5%
    • Frequency (Hz): 50/60
    • Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 170~264(50/60Hz)
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Output Frequency (Hz): 0.2~400
    • Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
    • Protective structure (JEM1030): Closed type (IP20)
    • Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
  7. Toshiba Schneider Inverter Multifunction / Small Inverter Tosvert
    Mulai

    Rp8.899.900

    Toshiba Schneider Inverter Multifunction / Small Inverter Tosvert
    Deskripsi:
    Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.
    atribut:
    • Dimensions d (mm): 130
    • Protection Class: IP20
    • Dimension H (mm): 130
    • Mass (kg): 1.4
    • Dimension D2 (mm): 7.5
    • Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
    • Applicable Motor Capacity (kW): 1.5
    • Capacity (kVA): 3
    • Cooling Method: Forced air cooling
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W (mm): 105
    • Electric Capacity (A): 4.3
    • Input Voltage (V): Three-phase 200-240
    • Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
    • Output voltage (V): Three-phase 200-240
    • Paint Color: JIS equivalent color 10B2.5 / 1
    • Rated Output Current (A) : 8
    • Storage Temperature (°C): -25-+70
    • Type of control: Sine wave PWM method
  8. Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    Mulai

    Rp2.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    atribut:
    • Storage Temperature Range (°C): -20 to 65
  9. Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  10. TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  11. Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Mulai

    Rp13.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  12. ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted
    Mulai

    Rp1.799.900

    ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  13. ABB Electric Motor 1500RPM 4 Pole B5 Flange Mounted
    Mulai

    Rp2.099.900

    ABB Electric Motor 1500RPM 4 Pole B5 Flange Mounted
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  14. TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Mulai

    Rp3.499.900

    TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  15. TECO Electric Motor 3 Phase Foot Mounted (B3) 6 Pole
    Mulai

    Rp3.999.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 6 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 6
  16. ABB Electric Motor 1000RPM 6 Pole B5 Flange Mounted
    Mulai

    Rp2.199.900

    ABB Electric Motor 1000RPM 6 Pole B5 Flange Mounted
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1000
    • Number of Poles (High): 6
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  17. ABB Manual Motor Starter Magnetic Only
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  18. Mitsubishi Electric Compact Inverter FR-D700
    Mulai

    Rp15.999.900

    Mitsubishi Electric Compact Inverter FR-D700
    atribut:
    • Analogue Inputs: 2
    • Analogue Outputs: 1
    • Brake Chopper ED (%): 30
    • Built-In Display: 4-Digit LED
    • Communication Ports: RS-485: 1, Network: MODBUS-RTU
    • Control Method: V/F Control, Soft-PWM, High-Frequency PWM, Magnetic Flux Vector
    • Current Type: AC
    • Digital Outputs: Transistor: 1, Relay: 1
    • Frequency Range (Hz): 0.2–400
    • Integrated Digital Inputs: 5
    • Integrated EMC Filter: No
    • Motor Type: Induction Motor
    • Phases: 3
    • Protection Class: IP20
    • Safe Torque Off (STO): Yes
    • Voltage Range (V): 325 - 528
Daftar Harga inverter motor 3 phase Terbaru March 2026
Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)Rp6.299.900
HITACHI InverterRp5.699.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
Toshiba Schneider Inverter Inverter OptionRp1.099.900
Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15Rp5.699.900
Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200VRp2.899.900
Toshiba Schneider Inverter Multifunction / Small Inverter TosvertRp8.899.900
Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)Rp2.299.900
Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)Rp2.899.900
TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleRp3.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait