Mitsubishi Electric Inverter FR-D700 Series (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp5.999.900 - Rp28.999.900
Spesifikasi
Ambient Humidity (% RH)90 or less (no condensation)
DC brakingOperating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
Frequency (Hz)50/60
Frequency Tolerance±5%
Installation Altitude (m)1000 or less
Output Frequency (Hz)0.2 to 400
Output overload current rating150% 60s, 200% 0.5s (reverse time characteristic)
Protection ClassClosed type (IP20)
Storage Temperature (°C)-20 to 65
Storage Temperature Range (°C)-20 to 65
Torque boostManual torque boost
Type of controlSoft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mitsubishi inverter's new standard spring clamp terminals (control circuit) have achieved high reliability and easy wiring. Equipped with a safety stop function and a hardware cutoff circuit that allows for highly reliable emergency output cutoff. Compact body with best-in-class performance Equipped with general-purpose magnetic flux vector control in a compact body (3.7K or less) with the same installation dimensions as the manufacturer's smallest inverter, the FREQROL-S500 series, with 150% (3.7K or less) Achieved high torque. Fully functional Excitation control and PID control suitable for fan and pump applications, deceleration and stop function during power outage for machine tool applications, general magnetic flux vector control and brake resistor connection (0.4K to 15K) for conveyance and food applications, etc. Equipped with various functions.

Ulasan Produk

Tidak ada ulasan