Mitsubishi Electric Inverter FR-E700 Series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AC Voltage Tolerance (V)325 to 528(50/60Hz)
Ambient Humidity (% RH)90 or less (no condensation)
Applicable Motor Capacity (kW)0.75
Cooling MethodSelf-cooling
DC brakingOperating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
Dimension D (mm)141.5
Frequency (Hz)50/60
Frequency CharacteristicBase frequency 0 to 400Hz can be set arbitrarily, constant torque / reduced torque pattern can be selected
Frequency Tolerance±5%
Mass (kg)1.4
Outer dimensions, Width W x Height H x Depth D (mm)140x150x141.5
Output Frequency (Hz)0.2 to 400
Output overload current rating150% 60s, 200% 3s (reverse time characteristic)
Output voltage (V)3-phase 380-480
Power Supply3-phase 400V
Power Supply Capacity (kVA)2.5
Power Supply Voltage (V)3 phase 400
Protection ClassClosed type (IP20)
Rated Output Capacity (kVA)2
Rated Output Current, Standard (A)2.6(2.2)
Rated input AC voltage (V)(Power supply) 3-phase 380-480 (50Hz / 60Hz)
SeriesFR-E740
Storage Temperature (°C)-20 to 65
Type of controlSoft-PWM control / high carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, advanced magnetic flux vector control, optimum excitation control can be selected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Short-time maximum torque improved from 150% at the conventional drive frequency of 1 Hz to 0.5 Hz/200% (3.7 kW or less, 0.5 Hz/150% at 3.7 kW or more) Achieves even more tenacious operation Pursue ease of use Lightly at your fingertips Equipped with a rotatable dial-type operation unit "M dial" Equipped with a "simple setting mode" that selects whether to input the start command and frequency command from the outside or the operation panel Equipped with a USB connector as a standard interface
Use
Used as a member mainly in the manufacturing industry such as transportation and food machinery

Ulasan Produk

Tidak ada ulasan

Halaman Terkait