Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions d (mm)130
Protection ClassIP20
Dimension H (mm)130
Mass (kg)1.4
Dimension D2 (mm)7.5
Allowable Fluctuation of Voltage (V)170-264, Frequency ± 5%
Applicable Motor Capacity (kW)1.5
Capacity (kVA)3
Cooling MethodForced air cooling
Dimension H1 (mm)121.5
Dimension H2 (mm)13
Dimension W (mm)105
Electric Capacity (A)4.3
Input Voltage (V)Three-phase 200-240
Operation EnvironmentNo indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s <sup>2</sup> or less (10 to 55 Hz)
Output voltage (V)Three-phase 200-240
Paint ColorJIS equivalent color 10B2.5 / 1
Rated Output Current (A) 8
Storage Temperature (°C)-25-+70
Type of controlSine wave PWM method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set parameters in one shot with a large setting dial!
Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design
Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine
Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options
* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.
Warning
The rated output current is the value when the PWM carrier frequency (parameter F3) is 4 kHz or less.

Ulasan Produk

Tidak ada ulasan