Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Compatible Motor Capacity (kW)5.5
Output voltage (V)3-phase 380-480
Cooling MethodForced air cooling
Frequency (Hz)50/60
Power Supply Capacity (kVA)12
AC Voltage Tolerance (V)325 to 528 (50/60Hz)
Ambient Humidity (%RH)90 or less (no condensation)
Control MethodSoft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
Length (mm)155
Output Frequency (Hz)0.2 to 400
Output Rated Current Standard (A)12
Output overload current rating150% 60s, 200% 0.5s (anti-time characteristic)
Output rated capacity (kVA)9.1
Permissible Frequency Fluctuation (%)±5
Power Supply Voltage (V) 3-phase 380-480 (50Hz/60Hz)
Protective StructureClosed type (IP20)
Protective structure (JEM1030)Closed type (IP20)
Storage Temperature (°C)-20 to 65
TypeSimple and compact inverter (FREQROL-D700 series) Three-phase 400V
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.
Equipped with best-in-class performance in
a compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.
Extensive functions
Optimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.

Protective function
Overcurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.

Operation mode
Upper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTU

Alarm function
Fan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop

Ulasan Produk

Tidak ada ulasan