Beli ic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ecorica Recycled Ink Cartridge Epson Ic6Cl50 6-Color Pack (Tinta Printer)
    Mulai

    Rp789.900

    Ecorica Recycled Ink Cartridge Epson Ic6Cl50 6-Color Pack (Tinta Printer)
    Deskripsi:
    Epson IC6CL50 Recycled Ink
    atribut:
    • Type: Recycling
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Eco Mark Certification Number: 20 142 027
    • Ink: Dye
    • Ink Color: 6-color pack [black/dye, cyan/dye, magenta/dye, yellow/dye, light cyan/dye, light magenta/dye]
    • Manufacturer's Genuine Part No.: IC6CL50
    • Suitable Manufacturer: EPSON
  2. Mesin HL IC
    Mulai

    Rp7.900

  3. monotaro Without Ic
    Mulai

    Rp109.900

    monotaro Without Ic
    Deskripsi:
    You can squeeze the IC from the vertical direction and pull out the pins at the same time. By tightening the knurled screws, hold the IC sandwiched in place as it is.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Conpatible IC (pin): 8 to 42
    • Overall Length (mm): 125
  4. Panasonic AQ-J Solid State Relay
    Mulai

    Rp2.099.900

    Panasonic AQ-J Solid State Relay
    Deskripsi:
    1. Small size Bottom area Space saving of about 40% compared to conventional products (AQ-R). Built-in varistor Excellent absorption of external surge. Input reverse connection with protection function Construction saving (tab terminal) A lineup of radiator-integrated types with SSR already attached with dedicated thermal grease and screws (DIN rail one-touch installation possible) Lineup of radiator integrated type (output configuration: 1a, 1a x 2) DIN rail can be attached (optional)Kitchen equipment, vending machines, injection molding machines, packaging machines, packaging machines, amusement equipment
    atribut:
    • Dimensions (mm): 28x38x30
    • Function: Built-in varistor
    • Insulation Resistance (MΩ): Between input, output and case: 100 or more (at 500 V DC)
    • Operation Indicator: Zero cross turn on / off
    • Output Frequency (Hz): 45 to 65
    • Return Time (ms): 1/2 cycle +1 or less
    • Shock Resistance (Destruction): Single unit: 980 m/s² or more, Integrated heat sink: 197 m/s² (up/down, left/right, front/back directions)
    • Storage Temperature (°C): -30 to 100 (but no freezing or condensation)
    • Terminal Shape: Tab terminal
    • Vibration Resistance (Destruction): Single unit: 10 to 55 Hz, double amplitude 1.5 mm; Integrated heat sink: 10 to 55 Hz, double amplitude 0.75 mm (up/down, left/right, front/back directions)
    • Withstand Voltage: Between input and output: 3000Vrms (1 minute), Between input, output and case: 2500Vrms (1 minute)
  5. OMRON IC Socket
    Mulai

    Rp96.900

    OMRON IC Socket
    Deskripsi:
    Achieves high reliability such as resistance to momentary interruptions. Ideal for high-speed data processing circuits. The contact is a round pin type, and because it is a 4-point contact, it has good retention and excellent vibration and impact resistance. The contact insertion port is large and easy to insert. Excellent contact is ensured because the contact position with the IC lead is high. Has excellent flux resistance. UL standard (file No. E103202) certified products are standard products.
    atribut:
    • Rated Voltage (V): AC300
    • Contact Resistance (miliΩ): 20 or less (20mV or less, 100mA or less)
    • Insulation Resistance (MΩ): 10³ or more (at 500 VDC)
    • Rated Current (A): 1
  6. Unggul Zipper Plastic (Plastik Klip)
    Rating:
    100% of 100
    (29)
    Mulai

    Rp5.900

    Unggul Zipper Plastic (Plastik Klip)
    atribut:
    • Material: LDPE
  7. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. Lion Star Rack Shoes Shelf Stand (Rak Sepatu)
    Mulai

    Rp129.900

    Lion Star Rack Shoes Shelf Stand (Rak Sepatu)
    Deskripsi:
    Petunjuk Penggunaan dan Perawatan:- Cuci kontainer sebelum digunakan- Jangan digunakan di atas kompor atau pemanggang- Dinginkan makanan panas hingga setara dengan suhu ruangan, sebelum dimasukkan ke dalam freezer- Gunakan spons halus untuk mencuci kontainer, jangan gunakan spons kasar atau sikat- Kendurkan tutup ketika digunakan dalam microwave. Hanya untuk memanaskan, tidak untuk memasak- Jangan panaskan makanan berlemak, minyak atau saus di microwave untuk waktu yang lama- Jangan panaskan kontainer di microwave dalam keadaan kosong
  9. Autonics Fiber Optic Cable
    Mulai

    Rp179.900

    Autonics Fiber Optic Cable
    Deskripsi:
    Micro Spot Lens
  10. POWERPACK Manual Cup Sealer
    BARU
    Mulai

    Rp469.900

    POWERPACK Manual Cup Sealer
    Deskripsi:
    Mesin Segel Gelas Plastik CS-M727I Cup Sealer. Cup Sealer Machine adalah alat mesin untuk menyegel gelas plastik minuman. Bisa digunakan pada berbagai macam plastik segel, seperti EPS, PS, PP dan lainnya. Body dari bahan stainless steel dan aluminium. Higienis, mudah digunakan dan praktis.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  11. JST PC Board Connector PH Series Housing
    Mulai

    Rp5.900

    JST PC Board Connector PH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible: With post with base: B * B - PH - KS (LF) (SN), S * B - PH - KS (LF) (SN).Contact: BPH-002T-P0.5S, SPH-002T-0.5S, SPH-002T-P0.5L, SPH-004T-P0.5S
    • Electric AWG Wire Conjugation Range (#): 32 to 24
    • Material: 66 Nylon, UL 94 V-0
    • Compatible Print Substrate Thickness (mm): 0.8 to 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): 2 AC, DC _ x 1000 D _.(When using AWG # 24)
    • Rated Voltage (V): 100 AC, DC
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R 75087
    • Withstand Voltage: AC 800 V, 1 minute
  12. HAMMER CASTER 420G-Universal Vehicle (Imono Integrated Vehicle)
    Mulai

    Rp41.900

    HAMMER CASTER 420G-Universal Vehicle (Imono Integrated Vehicle)
    atribut:
    • Shape: Universal vehicle
    • Material (Wheel): Immobilized wheels
    • Mounting Method: Flat turning
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Model : 420 G
    • Stopper: None
    • Wheel Type: Single wheel
  13. CELLKIT Soldering Iron (Solder)
    Mulai

    Rp44.900

    CELLKIT Soldering Iron (Solder)
    Deskripsi:
    Solder praktis dengan suhu panas tinggi yang banyak digunakan oleh teknisi gadget seperti telepon genggam dan konsol game, saat memperbaiki IC kecil (SMD) atau komponen lainnya. Ujung solder keramik yang mudah dibersihkan dan mudah diganti.
    atribut:
    • Current Voltage (V): (AC) 220 ± 10%
    • Output voltage (V): (AC) 24
  14. Mesin HL Inverter Smart Series Welding Machine (Mesin Las Inverter)
    Mulai

    Rp539.900

    Mesin HL Inverter Smart Series Welding Machine (Mesin Las Inverter)
    atribut:
    • Rated Voltage (V): 220 (±15%)
    • Efficiency: 0.85
    • Duty Cycle (%): 50
    • Power Factor : 0.93
  15. Taffware Kawat Timah Solder (Solder Material)
    Mulai

    Rp23.900

    Taffware Kawat Timah Solder (Solder Material)
    Deskripsi:
    Produk ini merupakan kawat timah yang biasa digunakan dalam proses solder dengan cara dilelehkan, bertujuan untuk menyambungkan sebuah komponen pada peralatan elektronik, baik untuk instalasi ataupun perbaikan. Kawat timah dari Taffware ini memiliki tingkat kemurnian yang tinggi sehingga hasil solder akan lebih sempurna dan kuat
    atribut:
    • Diameter Kawat (mm): 0,4
    • Material: SN: 30%, PB: 70%, Flux: 2.0%
  16. Mesin HL Grass Cutter Machine (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mesin HL Grass Cutter Machine (Mesin Potong Rumput)
    atribut:
    • Blade: 2T Metal
    • Shaft Diameter (mm): 26
  17. INFINEON Infineon MOSFET driver
    Mulai

    Rp149.900

    INFINEON Infineon MOSFET driver
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga ic Terbaru October 2026
Ecorica Recycled Ink Cartridge Epson Ic6Cl50 6-Color Pack (Tinta Printer)Rp789.900
Mesin HL ICRp7.900
monotaro Without IcRp109.900
Panasonic AQ-J Solid State RelayRp2.099.900
OMRON IC SocketRp96.900
YECOA High Viscosity Silicone Releasing Agent (Pelepas Cetakan)Rp2.299.900
Unggul Zipper Plastic (Plastik Klip)Rp5.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
Lion Star Rack Shoes Shelf Stand (Rak Sepatu)Rp129.900
Autonics Fiber Optic CableRp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)