Beli elco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LITTELFUSE UL Class J Fuse
    Mulai

    Rp479.900

    LITTELFUSE UL Class J Fuse
    Deskripsi:
    Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • UNSPSC: 39121608
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Class: J
    • Compatible Fuse Block Series: LFJ
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  2. Murata Manufacturing Multilayer Ceramic Capacitor
    Mulai

    Rp119.900

    Murata Manufacturing Multilayer Ceramic Capacitor
    Deskripsi:
    A standard multilayer ceramic capacitor for circuits such as bypass applications.For general electronic devices.
    atribut:
    • Type: Ceramic capacitor
    • Rated Voltage (V): DC50
    • Capacity Tolerance (%): ±10
    • Operating Temperature Range (°C): -55 to +125
  3. EPCOS AC Capacitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    EPCOS AC Capacitor
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 450 AC
  4. JP Capacitor Cable Box (Kotak Sambung Kapasitor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

  5. DAYTON Capacitor Pump
    Mulai

    Rp469.900

    DAYTON Capacitor Pump
    atribut:
    • UNSPSC: 31160000
  6. JP Capacitor Colok 4 Pin
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  7. Nippon Chemi Con Electrolytic Capacitor KMS Series
    Mulai

    Rp179.900

    Nippon Chemi Con Electrolytic Capacitor KMS Series
    Deskripsi:
    Expanded the lower limit temperature range of the category temperature range. A lineup of high pressure resistant products for solar power generation applications.Solar power generation, inverter control, switching power supply, etc.* Not a board cleaning type
    atribut:
    • Lead Pitch (mm): 10
    • Operating Temperature Range (°C): -40~105
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Lifetime (hour): 3000
    • Series: KMS
    • Structure: Cylinder type
    • Tolerance: ±20%
    • Type of Sign: Through hole
    • Type of Terminal: Snap-in
  8. TITAN HD Motor Run Capacitor
    Mulai

    Rp279.900

    TITAN HD Motor Run Capacitor
    Deskripsi:
    These oval-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. Oval-shaped run capacitors are primarily used with permanent split capacitor (PSC) motors and fit into brackets designed for their shape.
  9. TITAN HD Motor Run Capacitor Dual
    Mulai

    Rp469.900

    TITAN HD Motor Run Capacitor Dual
    Deskripsi:
    These dual run motor capacitors have a round shape and contain two capacitance values in a single unit, compared to standard run capacitors that have one capacitance value, measured in microfarads (mfd or µF). One dual run capacitor can take the place of two single run capacitors and can connect to two motors, such as a blower and a compressor placed close together in HVAC applications.
    atribut:
    • Capacitor Voltage (VAC): 440/370
    • Case Material: Aluminium
    • Displayed Brand: TITAN HD
    • EIA UL Base: A
    • Maximum Temperature (°C): 70
    • Minimum Temperature (°C): -40
    • Motor Capacitor Type: Motor Dual Run Capacitor
    • Number of Pieces: 1
    • Terminal Design: Standard
  10. RS PRO Plug-In AC/DC Adapter (Adaptor)
    Mulai

    Rp679.900

    RS PRO Plug-In AC/DC Adapter (Adaptor)
    Deskripsi:
    RS Pro Plug-in AC-DC Adapter with EuroplugFrom RS Pro a plug-in AC-DC power adapter with a low profile compact design for converting AC mains current into DC voltage for a wide range of DC applications. This AC adapter has a 2-pin Europlug style enclosure and is terminated with a DC cable with a 2.1 x 5.5 x 10 mm DC connector.What is an AC-DC Adapter?AC-DC adapters are also known as AC adaptors or AC-DC converters and are a type of external power supply. Some electrical appliances require power but lack the internal components to derive the required voltage and power from AC (alternating current) that is supplied by the mains. This AC mains power needs converting to a DC voltage before the appliance can use it. This is where an AC adapter is used.How Does an AC-DC Adapter Work?The adapter consists of a power supply which is enclosed in a case similar to an AC plug, hence the term plug type, plug-in or plugtop power adapter. One end of the power supply is terminated by a DC power cable with a DC plug connector on the end. This DC connector is plugged into the device which is being supplied. The power supply is plugged into the mains socket and the AC current is then converted by the adapter into a DC voltage that is fed into the appliance via the cable connectionWhat is a Europlug?This power supply is encased in a Europlug style enclosure. The Europlug is flat with two round pins and is used for connecting low-power Class II appliances to round pin domestic power sockets used across EuropeWhere are these AC DC Adapters Used?AC DC adapters are widely used to power small or portable electronic devices. This ac adapter is ideal for use with the following applications:• Single board computers• Wireless communications• Peripheral equipment• Networking equipment• Portable equipment• Tablets and Laptops• Smartphones• Telecommunications equipment
    atribut:
    • Adapter Type: Plug-In Adapter
    • Energy Efficiency Level: VI
    • Maximum Temperature (°C): 40
    • Number of Outputs: 1
  11. SANEI Capacitor Kotak
    Mulai

    Rp11.900

    SANEI Capacitor Kotak
    Deskripsi:
    Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornya
    atribut:
    • Voltage (V): 450
  12. Nippon Chemi Con Electrolytic capacitor KMQ series Board self-supporting type
    Mulai

    Rp139.900

    Nippon Chemi Con Electrolytic capacitor KMQ series Board self-supporting type
    Deskripsi:
    KMQ Series Snap-in Aluminum Electrolytic Capacitors KMQ Series aluminum electrolytic capacitors have a large capacitance of 2200 μF and a miniaturized snap-in terminal. These KMQ aluminum electrolytic capacitors operate at 105 ° C for up to 2000 hours and are not solvent resistant.
    atribut:
    • Material (Terminal): (Plating) Sn
    • Number of terminals: (Auxiliary) 0
    • Operating Temperature Range (°C): -25~105
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Lifetime (hour): 2000
    • Series: KMQ
    • Structure: aluminum electrolytic
    • Terminal Length (mm): 4
    • Terminal Shape: Snap-in
    • Terminal Spacing (mm): 10
    • Tolerance: ±20%
    • Type of Sign: Through hole
    • polarity: Yes
  13. SPG Capacitor
    Mulai

    Rp70.900

    SPG Capacitor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: S6I06GD, S6I06GD-T
  14. EPCOS Three Phase Capacitor Gas Type
    Mulai

    Rp1.299.900

    EPCOS Three Phase Capacitor Gas Type
    Deskripsi:
    Construction- Dielectric: Polypropylene film- Gas-impregnated, dry type, non-PCB- Concentric winding- Wave cut- Extruded round aluminum can with stud- Provided with ceramic discharge module- Triple safety system Terminals- Optimized capacitor safety terminals Mounting- Threaded stud at bottom of can (max. torque for M12 = 10 Nm)
  15. TOSHIN INDUSTRIAL 105°C Electrolytic Capacitor
    Mulai

    Rp69.900

    TOSHIN INDUSTRIAL 105°C Electrolytic Capacitor
    Deskripsi:
    Highly stabilized aluminum electrolytic capacitor with guaranteed life characteristics of 105⁰ C and 2000 hours
    atribut:
    • Type: Electrolytic capacitor
    • Capacity Tolerance (%): ±20
    • Operating Temperature Range (°C): -40-+105
    • Rated Lifetime (hour): 2000
  16. plustek Adaptor
    Mulai

    Rp419.900

    plustek Adaptor
    Deskripsi:
    Untuk Scanner Plustek Tipe:- MobileOffice AD460- MobileOffice AD470- MobileOffice AD480- SmartOffice PS186- SmartOffice PS188- SmartOffice PS281- SmartOffice PS283- SmartOffice PS286- SmartOffice PS286+- SmartOffice PS388U- SmartOffice PS30D- SmartOffice PN30U- SmartOffice PS396- SmartOffice PS3060U- SmartOffice PL1530- SmartOffice PL2550- SmartOffice PN2040- SmartOffice PN30U- SmartOffice PL4080- OpticSlim 550 Passport Library- OpticBook 3600- OpticBook 3800- OpticBook 4800- OpticSlim 1180- OpticSlim 1680- OpticSlim 550 Plus
Daftar Harga elco Terbaru October 2026
Mesin HL Electrolytic Capacitor (ELCO) (Kapasitor)Rp7.900
LITTELFUSE UL Class J FuseRp479.900
Murata Manufacturing Multilayer Ceramic CapacitorRp119.900
EPCOS AC CapacitorRp119.900
JP Capacitor Cable Box (Kotak Sambung Kapasitor)Rp4.900
DUCATI Energia Capacitor Modulo XDRp729.900
DAYTON Capacitor PumpRp469.900
JP Capacitor Colok 4 PinRp15.900
Nippon Chemi Con Electrolytic Capacitor KMS SeriesRp179.900
TITAN HD Motor Run CapacitorRp279.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)