Panasonic AQ-J Solid State Relay

Sebelum PPN:
Rp2.099.900 - Rp10.999.900
Spesifikasi
Dimensions (mm)28x38x30
FunctionBuilt-in varistor
Insulation Resistance (MΩ)Between input, output and case: 100 or more (at 500 V DC)
Operation IndicatorZero cross turn on / off
Output Frequency (Hz)45 to 65
Return Time (ms)1/2 cycle +1 or less
Shock Resistance (Destruction)Single unit: 980 m/s² or more, Integrated heat sink: 197 m/s² (up/down, left/right, front/back directions)
Storage Temperature (°C)-30 to 100 (but no freezing or condensation)
Terminal ShapeTab terminal
Vibration Resistance (Destruction)Single unit: 10 to 55 Hz, double amplitude 1.5 mm; Integrated heat sink: 10 to 55 Hz, double amplitude 0.75 mm (up/down, left/right, front/back directions)
Withstand VoltageBetween input and output: 3000Vrms (1 minute), Between input, output and case: 2500Vrms (1 minute)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Small size Bottom area Space saving of about 40% compared to conventional products (AQ-R).
Built-in varistor Excellent absorption of external surge.
Input reverse connection with protection function Construction saving (tab terminal)
A lineup of radiator-integrated types with SSR already attached with dedicated thermal grease and screws (DIN rail one-touch installation possible)
Lineup of radiator integrated type (output configuration: 1a, 1a x 2)
DIN rail can be attached (optional)
Kitchen equipment, vending machines, injection molding machines, packaging machines, packaging machines, amusement equipment
Feature
Specification
● Integrated heat sink type: No heat sink ● Surge current (output side): 150A ● Open circuit leakage current (output side): 5mA or less ● Closed circuit voltage drop (output side): 1.6V or less

Ulasan Produk

Tidak ada ulasan

Halaman Terkait