INFINEON Infineon MOSFET driver

Sebelum PPN:
Rp149.900 - Rp119.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of drivers: 1 * Operating supply voltage Min: 4.5 V * Operating supply voltage Max: 5.5 V * Topology: Galvanic isolation * Mounting type: Surface mount * Peak output current: 2.4 A * Number of outputs: 1 * Polarity: Inversion, non-inversion * Package type: DSO-16-15 * Pin count: 16 * Bridge type: Half bridge * Input logic compatibility: 5V, CMOS * High / Low side dependency: Independent * Dimensions: 10.47 x 7.59 x 2.35mm * EiceDRIVER isolation Type MOSFET / IGBT gate driver. Insulation voltage between input and output: Wide input operating range Separate source / sink output Application: AC motor / Brushless DC motor drive

Ulasan Produk

Tidak ada ulasan

Halaman Terkait