Beli pcb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAKACHI ELECTRONICS ENCLOSURE Low-cost universal board PCB series
    Mulai

    Rp26.900

    TAKACHI ELECTRONICS ENCLOSURE Low-cost universal board PCB series
    Deskripsi:
    It is a low-priced board made of glass epoxy with excellent strength, heat resistance, and insulation.A universal board with double-sided through holes and a 2.54 mm pitch.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. EZREN Penjepit PCB
    Mulai

    Rp26.900

    EZREN Penjepit PCB
    Deskripsi:
    Fungsi Pemegang Pcb BK-687 :1. Ada tiga mulut kartu yang dapat dilepas dari papan sirkuit untuk memilih posisi terbaik.2. Dapat disesuaikan gerakan mulut ke atas dan ke bawah untuk mendapatkan lebar dan kekuatan terbaik.3. Dapat diperbaiki dengan sekrup.4. Dudukan PCB: Dapat Dilepas, Dapat disesuaikan, Dapat diperbaiki.
  3. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  4. Kyohritsu Electronic Industry Double-Sided Through-Hole Universal PCB
    Mulai

    Rp86.900

    Kyohritsu Electronic Industry Double-Sided Through-Hole Universal PCB
    Deskripsi:
    It is a double-sided glass epoxy universal board.
    atribut:
    • Material: Glass Epoxy
    • Type: Both Sides
    • Dimensions (cm): 3x7
  5. Mesin HL PCB
    Mulai

    Rp76.900

  6. CQS Styrofoam Box (Kotak Styrofoam)
    Mulai

    Rp30.900

    CQS Styrofoam Box (Kotak Styrofoam)
    Deskripsi:
    Styrofoam box is a place commonly used for storing or shipping fish, meat, vegetables, etc. out of town or abroad.This Styrofoam box is very safe for various foods, such as meat, fruit, vegetables, fish, frozen food, and others.Styrofoam Box is great for restaurant and fishery needs or storing food.
  7. Panduit Printed Circuit Board Support
    Mulai

    Rp3.499.900

    Panduit Printed Circuit Board Support
    atribut:
    • Material: Nylon 66
    • Operating Temperature Range (°C): -60 to 85
    • Hole Diameter (mm): (PCB side) 4
    • Interval (mm): (Substrate and substrate) 9.4
    • Substrate ThickNess (mm): (Print) 1.5
    • Type: Others
    • Where to Use: Indoor
  8. TAKACHI ELECTRONICS ENCLOSURE Low Cost Universal Board Pcb Series
    Mulai

    Rp23.900

    TAKACHI ELECTRONICS ENCLOSURE Low Cost Universal Board Pcb Series
    Deskripsi:
    It is a low-priced board made of glass epoxy with excellent strength, heat resistance, and insulation.A universal board with double-sided through holes and a 2.54 mm pitch.
    atribut:
    • Material: Glass epoxy (FR-4)
    • Type: Both sides
    • Surface Treatment: Through holes, lead-free solder, resist
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Cell Spacing (mm): 2.54
  9. TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf Series
    Mulai

    Rp20.900

    TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf Series
    atribut:
    • Material: Glass epoxy (FR-4)
    • Color: Through hole Lead-free solder resist
    • Type: Both sides
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Wall Thickness (mm): 1.6
    • Cell Spacing (mm): 2.54
  10. EZREN Kawat Jumper Kabel PCB Breadboard Wrapping
    Mulai

    Rp91.900

    EZREN Kawat Jumper Kabel PCB Breadboard Wrapping
    Deskripsi:
    Ezren EZ-0254 Wire Wrapping Kawat Jumper Kabel PCB Breadboard WrappingIsi paket1x Ezren EZ-0254 Wire Wrapping Kawat Jumper Kabel PCB Breadboard Wrapping
    atribut:
    • Type: Wire Wrapping Wire-OK line
    • Number Line (AWG): 30
    • Diameter (mm): 0.5
    • Inner Diameter (mm): 0.25
    • Length (m): 250
    • Application Area: Digunakan pada notebook, motherboard, layar LCD, monitor dan papan sirkuit lainnya jalur las dll.
    • External Material: PVC, Isolasi PVC, Kaleng konduktor tembaga
    • Heat Resistance (°): 80
  11. JAKEMY Penjepit PCB
    Mulai

    Rp32.900

    JAKEMY Penjepit PCB
    Deskripsi:
    Jakemy PCB Stand Series - JM-Z15Jakemy PCB Stand Series JM-Z15 adalah sebuah alat untuk menahan papan PCB agar tidak bergoyang-goyang saat Anda sedang melakukan reparasi atau solder papan PCB. Letak penjepit PCB dapat diatur sesuai dengan ukuran papan PCB yang ingin Anda pasang.Package ContentsBarang-barang yang Anda dapatkan di dalam box :1x Jakemy PCB Stand Series - JM-Z15
  12. CELLKIT Pinset
    Mulai

    Rp25.900

    CELLKIT Pinset
    Deskripsi:
    Pinset ini memiliki bentuk yang ujung bengkok dan presisi sehingga memberikan kekuatan dan ketepatan dalam mengambil dan menjepit benda-benda kecil saat melakukan perbaikan / aktivitas lainnya. Terbuat dari besi anti magnet dengan lapisan hitam, kekuatan menjepit elastis yang dapat diandalkan.Lingkup penggunaan: - Perbaikan - Hobi - Rumah tangga - Perawatan kecantikan
    atribut:
    • Material: Iron
    • Packaging Dimensions (cm): 8.5x0.1x16.5
  13. ERGENE PCB Cleaner
    Mulai

    Rp149.900

    ERGENE PCB Cleaner
    Deskripsi:
    ERGENE ER. 822 PCB Cleaner Spray US.Formulated Chemical Aerosol & Bulk Cairan pembersih komponen listrik yang sangat efektif dari kotoran minyak, debu dll.Sangat mudah pemakaiannya pada kontaktor, switch kontaktor lainnya. Cairan ini terjamin tidak merusak ozon.Cairan ini sangat bermutu, cepat menguap dan tidak meninggalkan residu pada komponen elektrik.Aman untuk permukaan plastic, kertas, elektris yang sensitive dan semua permukaan logam.Kimia nya stabil, tidak konduktif, dan tidak korosif. Agar tetap terjaga mutunya, jauhkan Dari kontaminan. Dapat mengganti atau pelengkap pembersih ultrasonic dan penghilang bau.cairan pembersih otomotif- Tidak Meninggalkan Bercak/Noda putih
    atribut:
    • Size (ml): 1000
Daftar Harga pcb Terbaru October 2026
TAKACHI ELECTRONICS ENCLOSURE Low-cost universal board PCB seriesRp26.900
EZREN Penjepit PCBRp26.900
OMRON PCB RelayRp98.900
Kyohritsu Electronic Industry Double-Sided Through-Hole Universal PCBRp86.900
Mesin HL PCBRp76.900
CQS Styrofoam Box (Kotak Styrofoam)Rp30.900
Panduit Printed Circuit Board SupportRp3.499.900
TAKACHI ELECTRONICS ENCLOSURE Low Cost Universal Board Pcb SeriesRp23.900
TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf SeriesRp20.900
Boxco Plastic Knock Out Box (Kotak Plastik)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)