JST PC Board Connector PH Series Housing

Sebelum PPN:
Rp5.900 - Rp31.900
Spesifikasi
ColorNatural (white)
CompatibleWith post with base: B * B - PH - KS (LF) (SN), S * B - PH - KS (LF) (SN).Contact: BPH-002T-P0.5S, SPH-002T-0.5S, SPH-002T-P0.5L, SPH-004T-P0.5S
Electric AWG Wire Conjugation Range (#)32 to 24
Material66 Nylon, UL 94 V-0
Compatible Print Substrate Thickness (mm)0.8 to 1.6
Contact Resistance (miliΩ)Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
Insulation Resistance (MΩ)Over 1000
Operating Temperature Range (°C)-25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
Rated Current (A)2 AC, DC _ x 1000 D _.(When using AWG # 24)
Rated Voltage (V)100 AC, DC
StandardRecognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R 75087
Withstand VoltageAC 800 V, 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact Design, Highly Reliable Contact, Box Type Post Attachment, Secure to Board Mounting, Surface Mounted (SMT) TypeOperating Temperature Range -25 to +85 degrees C (Including Temperature Rise Value During Energization)Compatible (Contact) BPH-002T

Ulasan Produk

Tidak ada ulasan

Halaman Terkait