Beli hydraulic valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KUNKLE VALVE Relief Valves
    Mulai

    Rp8.799.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  2. CASH VALVE Relief Valves
    Mulai

    Rp12.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  3. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp629.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  4. TOYOX ToyoSilicon (Selang Silicon)
    Mulai

    Rp5.599.900

    TOYOX ToyoSilicon (Selang Silicon)
    atribut:
    • Color: White Line Green
  5. Apollo Relief Valves
    Mulai

    Rp839.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  6. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp6.599.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  7. Jaguar Solenoid Controlled Relief Valve
    Mulai

    Rp2.099.900

    Jaguar Solenoid Controlled Relief Valve
    atribut:
    • Maximum Operating Pressure (kgf/cm²): 250
  8. Victaulic Bermad Pressure Relief Valve ULFM
    Mulai

    Rp69.999.900

    Victaulic Bermad Pressure Relief Valve ULFM
    atribut:
    • Pressure (bar): 25
  9. DAIKA Stretch Film (Plastic Wrapping)
    Mulai

    Rp349.900

    DAIKA Stretch Film (Plastic Wrapping)
    Deskripsi:
    -Separate packages, etc., by color depending on the destination, contents, etc., so they can be sorted with one look, thus improving work efficiency significantly. The black color is also useful for blocking UV rays.
    atribut:
    • Material: Polyethylene (PE)
  10. monotaro Safety Valve
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    monotaro Safety Valve
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  11. Weflo Pressure Relief Valve
    Mulai

    Rp21.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  12. NACHI Mata Bor Shank Lurus L/N 500
    54%
    Rating:
    100% of 100
    (16)
    Mulai

    Rp19.000

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
  13. YUKEN Solenoid Valve
    Mulai

    Rp1.099.900

    YUKEN Solenoid Valve
    Deskripsi:
    - Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
  14. Brother Labeller Electrician Model
    Mulai

    Rp2.699.900

    Brother Labeller Electrician Model
    Deskripsi:
    Perfect for organisation of workspaces, clear identification of equipment, assets and filing, as well as creation of basic instructional or warning notices.
    atribut:
    • Languages: English, German, French, Spanish, Portuguese, Italian, Dutch, Danish, Norwegian, Swedish, Finnish, Hungarian, Czech, Polish, Romanian, Slovenian, Slovakian, Croation, Turkish, Brazilian Portugese
  15. NITTO KOHKI 350 Coupler Plug (for Hydraulic Pressure)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

    NITTO KOHKI 350 Coupler Plug (for Hydraulic Pressure)
    atribut:
    • Compatible Fluid: hydraulic oil
    • Material: Special steel, galvanizing
    • Material (Seal): Fluoro rubber
    • Operating Temperature Range (°С): -20 to 180
    • Socket or Plug: plug
    • Valve Structure: Both open and close type
  16. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  17. Mitutoyo Digimatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Mitutoyo Digimatic Indicator
    atribut:
    • Back Plate Specification: Flat
    • Display: 7-digit LCD, sign, analog bar, 2-color backlight
    • Indication error for the entire measuring range (mm): 0.004
    • Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
    • Measuring Force (N): 2.3 or less
    • Measuring Range (mm): 50.8
    • Minimum Reading (mm): 0.0005, 0.001, 0.01
    • Power Supply: Variable Measuring Force Type Digimatic Micrometer
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repeatability (mm): 0.002
    • Response Speed: Unlimited
    • Return Error: (MPE)HMPE = 0.002
    • Return Error (mm): (MPE)HMPE = 0.002
    • Series: 543
    • Stem Diameter (mm): 8
  18. Max Light Drilling Powerful Punch Replacement Blades
    Mulai

    Rp629.900

Daftar Harga hydraulic valve Terbaru December 2025
NACHI Hydraulic Valve (RSS) Solenoid Control Relief Valve RSS-G03Rp11.999.900
NACHI Hydraulic Valve Relief Valve R SeriesRp4.299.900
KUNKLE VALVE Relief ValvesRp8.799.900
CASH VALVE Relief ValvesRp12.999.900
Tsushima Safety Valve With Lever (Katup Safety)Rp629.900
TOYOX ToyoSilicon (Selang Silicon)Rp5.599.900
Apollo Relief ValvesRp839.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp6.599.900
Jaguar Solenoid Controlled Relief ValveRp2.099.900
Victaulic Bermad Pressure Relief Valve ULFMRp69.999.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)