PRINCE Hydraulic Manual Stack Valve System

Sebelum PPN:
Rp5.299.900 - Rp5.499.900
Spesifikasi
UNSPSC40141608
Check Valve TypeLoad Holding
Circuit SectionParallel
For use withStack Valve
Max. Flow - Hydraulic Valves (gpm)12
Port Size - Hydraulic Valves#8 SAE
Valve Type - Hydraulic Stack ValvesHydraulic Work Section
Valve Ways and Positions4-Way/3-Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual stacking valve systems feature a control block composed of individual modules for hydraulic systems. Pressure in the central pressure line can be shut off or altered, with the use of particular modules. A variety of modules and components are available to build and/or repair hydraulic systems for machine tool engineering, press manufacture, loaders and feeders, mobile hydraulics, and other applications. These systems and components ensure a high level of flexibility for designers and builders, in addition to individual solutions for control problems. The valve stack is easily modified or extended at a later date by adding modules.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Work Section 4-Way/3-Position Valve Ways and Positions Tandem Center Position - Hydraulic Valves Max Flow - Hydraulic Valves 12 gpm #8 SAE Port Size - Hydraulic Valves - Design - Parallel Circuit Section Preset Setting (PSI) - Load Holding Check Valve Type For Use With Stack Valve

Ulasan Produk

Tidak ada ulasan

Halaman Terkait