MONARCH Hydraulic Valve Manifold

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC40141608
Body Material - Hydraulic ValvesAluminium
For use withDO3 Directional Valves
Includes(2) O-Rings; D03 Manifold Mounting Pad; Mounting Hardware
Max. Pressure - Hydraulic Valves (psi)3000
NFPA SizeD03
Number of Stations1
Overall Height (inch)1-7/32
Overall Length (inch)5-11/64
Overall Width (inch)2-29/64
Port Size - Hydraulic Valves#6 SAE
Temperature Range (°F)-20 to 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic valve manifolds smoothly regulate fluid flow and pressure between pumps, actuators, and other components in a hydraulic system. Multiple line connections at one central location allow the use of essential accessories, such as pressure switches and gauges. Applications include: machine tools, material handling, marine, off-highway equipment, food processing, heavy construction equipment, oil field, and farm equipment.
Feature
Valve Manifold Number of Stations 1 D03 Port Size - Hydraulic Valves #6 SAE Max Pressure - Hydraulic Valves 3 000 psi Body Material - Hydraulic Valves Aluminum Mounting Hole Size 1/4-20 Temp Range -20 Degrees to 130 Degrees F Overall Length 5 11/64 in Overall Width 2 29/64 in Overall Height 1 7/32 in For Use With DO3 Directional Valves Includes (2) O-Rings D03 Manifold Mounting Pad Mounting Hardware

Ulasan Produk

Tidak ada ulasan

Halaman Terkait