Beli hydraulic pump electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA Electric Hydraulic PumpDeskripsi:99030 Brush Hydraulic Wrench Pump Product Introduction ● Unique external pressure regulating valve with high pressure regulation accuracy ● Built-in safety relief valve effectively prevents pressure regulation from exceeding the normal range, ensuring product and personal safety ● Carbon brush type high speed motor has idling automatic protection shutdown function, and is equipped with a safety start button for quick restart ● Built-in air cooling system with good heat dissipation effect, effectively improving the safety of the whole machine ● Large flow design effectively improves work efficiency
- Titan Autoparts Hydraulic PumpDeskripsi:Hydraulic Pump 2T Electric (12v)/pompa minyak elektrik u/ krm100
- Enerpac Electric Hydraulic Pump UnitDeskripsi:Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.atribut:
- UNSPSC: 40151533
- Charger Input Voltage (V): 115 AC
- Control Pendant Size (ft): 10
- Current (A): 9.5
- Cylinder Compatibility: Single Acting
- Displacement at 100 Psi (cu.inch/minute): 200
- Displacement at 200 Psi (cu.inch/minute): 200
- Displacement at 5000 Psi (cu.inch/minute): 25
- Duty cycle: Intermittent
- Frequency (Hz): 50; 60
- Max. Horsepower (HP): 1/2
- Maximum Sound Level (dBA): 85
- Media Intake Connection Type: NPTF
- Motor Type: Universal
- Nameplate Voltage (V): 115 AC
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Montoya Hydraulic Pump Electricatribut:
- Power Rating (W): 750
- Voltage (V/Hz): 220/50
- High Pressure (MPa): 70
- Low Pressure (MPa): 7
- High Flow (L/minute): 70
- Low Flow (L/minute): 7
- Oil Capacity (L): 7
- Packing Dimensions (mm): 365x275x455
- Enerpac Hydraulic Ram & Pump SetDeskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Nominal Capacity (t): 10
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380VDeskripsi:Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirsatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Double-acting
- Valve Model: VE43
- Power Source: Electric
- Duty cycle: Extended
- Motor Frequency (Hz): 50/60
- Motor Phases (Ph): 3
- Motor Voltage (V): 380-415
- Pump Control: Pendant
- Relief Valve Adjustment Range (bar): 70 - 700
- Valve Function: Advance / Hold / Retract
- Valve Operation: Solenoid
- Valve Solenoid Voltage (V): DC 24
- Valve Type: 4-way, 3-position, Tandem Center
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Hand Pump, Single SpeedDeskripsi:Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protectionatribut:
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Enerpac Hydraulic Economy Pump, 3-Way ValveDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.atribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 3800
- Usable Oil Capacity (L): 3.8
- Current Draw (Amps): 9.5
- Duty cycle: Intermittent
- Maximum Flow at Rated Pressure (L/minute): 0.32
- Motor Electrical (V/Hz): 230-50/60
- Motor Size (Hp): 0.5
- Motor Voltage (V): 208-240
- Oil Displacement per Stroke 1st Stage (L/minute): 3.31
- Oil Displacement per Stroke 2nd Stage (L/minute): 0.32
- Power Source: Electric
- Pump Control: Pendant
- Sound Level (dBA): 85
- Valve Function: Advance / Hold / Retract
- Valve Operation: Manual
- Valve Type: 3-way, 2-position
- TRUSCO Hexagon Socket Low Head Cap Screw Screwon Pack S45C Full Screw (Baut L)atribut:
- Socket Shape: Hex socket
- Head Shape: Low head
- Material (Main Unit): S45C
- Type: Fully threaded
- Type Of Thread: Fully threaded
- Greenlee Hand Pump HydraulicDeskripsi:Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mountingatribut:
- Type: Hydraulic hand pump
- Pressure Rating: 6500 PSI
- Application: Hydraulic hand pump for use with Greenlee punch drivers
- Enerpac Economy Electric Hydraulic PumpDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.atribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 1900
- Usable Oil Capacity (L): 1.9
- Pump Control: Pendant
- Motor Electrical (V/Hz): 230-50/60
- Current Draw (Amps): 9.5
- Dimension A (mm): 244
- Duty cycle: Intermittent
- Maximum Flow at Rated Pressure (L/minute): 0.32
- Motor Size (Hp): 0.5
- Motor Voltage (V): 208-240
- Oil Displacement per Stroke 1st Stage (L/minute): 3.31
- Oil Displacement per Stroke 2nd Stage (L/minute): 0.32
- Power Source: Electric
- Pump Operation: Dump
- Sound Level (dBA): 85
- Valve Function: Advance / Retract
- OJ Electric-driven Hydraulic Pumpatribut:
- Voltage (V): Single phase 100
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- Enerpac Cordless Pump Kit, 3/2 Man. Valve, 230V ChargerDeskripsi:Product Lines : Industrial ToolsThe XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.Lightweight design with integrated handle and carrying strap for portabilityBladder reservoir prevents contamination and allows pump usage in any positionPowerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run timeHigh-strength fiberglass reinforced composite shroud for superior durability in demanding job site environmentsCordless technology eliminates tripping hazards found in other electric or air powered pumpsThe Lithium-Ion battery provides superior run time, even under extreme job site conditions.*- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter- 112 lifts with the WR5 Spreader- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter- 28 lifts of an RC104*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.The XC-Series cordless pump is CSA and CE compliantatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow at Rated Pressure (L/minute): 0.25
- Output Flow Rate No-load (L/minute): 2.0
- Charger Voltage (V): AC 230
- Duty cycle: Intermittent
- Motor Size (Hp): 0.5
- Number of Outlets: 1
- Output Flow Rate (L/minute): 0.50 at 140bar, 0.25 at 700bar
- Output Flow Rate Load (L/minute): 0.25
- Power Source: Battery
- Valve Function: Advance / Hold / Retract
- Valve Operation: Manual
- Valve Type: 3-way, 2-position
- Enerpac Cordless Pump Kit, 4/3 Man. Valve, 230V Charger #Deskripsi:Product Lines : Industrial ToolsThe XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.Lightweight design with integrated handle and carrying strap for portabilityBladder reservoir prevents contamination and allows pump usage in any positionPowerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run timeHigh-strength fiberglass reinforced composite shroud for superior durability in demanding job site environmentsCordless technology eliminates tripping hazards found in other electric or air powered pumpsThe Lithium-Ion battery provides superior run time, even under extreme job site conditions.*- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter- 112 lifts with the WR5 Spreader- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter- 28 lifts of an RC104*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.The XC-Series cordless pump is CSA and CE compliantatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Double-acting
- Maximum Flow at Rated Pressure (L/minute): 0.25
- Output Flow Rate No-load (L/minute): 2.0
- Charger Voltage (V): AC 115
- Duty cycle: Intermittent
- Motor Size (Hp): 0.5
- Number of Outlets: 2
- Output Flow Rate (L/minute): 0.50 at 140bar, 0.25 at 700bar
- Output Flow Rate Load (L/minute): 0.25
- Power Source: Battery
- Valve Function: Advance / Neutral / Retract
- Valve Operation: Manual
- Valve Type: 4-way, 3-position
- Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 230Vatribut:
- Product Type: Pump Class
- Valve Type: 4way/3 position manual or electric (VM43 or VE43)
- Valve Operation: Solenoid
- Voltage (V): 208-240
- Frequency (Hz): 50-60
- Phase: 1
Daftar Harga hydraulic pump electric Terbaru March 2026
| SATA Electric Hydraulic Pump | Rp40.999.900 |
| Titan Autoparts Hydraulic Pump | Rp4.299.900 |
| Enerpac Electric Hydraulic Pump Unit | Rp78.999.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp11.999.900 |
| Montoya Hydraulic Pump Electric | Rp9.299.900 |
| Enerpac Hydraulic Ram & Pump Set | Rp36.999.900 |
| Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V | Rp359.999.900 |
| Enerpac Hydraulic Hand Pump, 2 Speed | Rp11.999.900 |
| Enerpac Hydraulic Hand Pump, Single Speed | Rp10.999.900 |
| Enerpac Hydraulic Economy Pump, 3-Way Valve | Rp86.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/83P105761291-1.jpg)