Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)

Sebelum PPN:
Rp119.999.900 - Rp139.999.900
Spesifikasi
UNSPSC40151533
Charger Input Voltage (V)115 AC
Control Pendant Size (ft)10
Current (A)9.5
Cylinder CompatibilitySingle Acting
Displacement at 100 Psi (cu.inch/minute)200
Displacement at 200 Psi (cu.inch/minute)200
Displacement at 5000 Psi (cu.inch/minute)25
Duty cycleIntermittent
Frequency (Hz)50; 60
Max. Horsepower (HP)1/2
Maximum Sound Level (dBA)85
Media Intake Connection TypeNPTF
Motor TypeUniversal
Nameplate Voltage (V)115 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.
Feature
Hydraulic Pump Horsepower - Maximum 1/2 hp Nameplate Voltage 115V AC Duty Cycle Intermittent Operating Pressure - Maximum 10 000 psi Displacement @ 5000 psi 25 cu in/min Displacement @ 10 000 PSI 20 cu in/min Control Valve Type 2-Position 3-Way Reservoir Capacity 1 gal Reservoir Material Polyethylene Overall Height 14.7 in Cylinder Compatibility Single Acting Charger Input Voltage 115V AC Control Pendant Size 10 ft Control Pendant Voltage Manual

Ulasan Produk

Tidak ada ulasan