Beli ht icom v80 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- Toptul Screwdriver Phillips Non-Slip (Obeng)Deskripsi:- Expert quality, specially hardened and tempered SNCM+V Steel round blade. - High performance black hardened, magnetic tip. - PP+TPR material non-slippery grip handle.atribut:
- Tip Type: Phillips
- Rubbermaid Heavy Duty Ergo Handle Utility Cart Flat ShelfDeskripsi:The Rubbermaid Commercial Heavy-Duty Utility Cart, 2 Shelf, Medium, is constructed of sturdy structural foam that will not dent, chip, or peel. 2 shelves support up to 500 lbs. of materials throughout the facility. Crafted with ergonomic handles for perfect hand placement, this rolling cart has rounded corners to protect walls and furniture and 4" non-marking swivel casters for lightweight maneuverability. With molded handle compartments for additional storage, molded fittings for rolled supplies and easy-access top and bottom shelves, this is a versatile and indispensable utility cart for any facility.atribut:
- Color: Black
- Toptul Go Thru Screwdriver Phillips Hexagon Steel and Hexagon Driver (Obeng Tembus)atribut:
- Tip Type: Phillips
- Icom UHF Handheld TransceiverDeskripsi:Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headsetatribut:
- Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
- Power Supply Requirement (V): DC 7.5
- Operating Temperature Range (°C): - 30 to +60 (Radio only)
- Frequency Stability (ppm): ±2.5
- Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
- Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
- Spurious Emissions (dBc): min. 70
- External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
- Antenna Impedance (ohm): 50
- Channel Capacity: 128 channels
- Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
- Frequency Range (MHz): 136-174, 335-380
- Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Toptul Go Thru Screwdriver Slotted Hexagon Steel and Hexagon Driver (Obeng Tembus)atribut:
- Tip Type: Slotted
- Icom VHF Handheld TransceiverDeskripsi:Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
- Toptul Screwdriver Slotted Anti-Slip (Obeng)Deskripsi:- Expert quality, specially hardened and tempered SNCM+V Steel round blade. - High performance black hardened, magnetic tip. - PP+TPR material non-slippery grip handle.atribut:
- Tip Type: Slotted
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Icom VHF/UHF Dual Band FM Transceiveratribut:
- Type of Emission: F2D, F3E (FM)
- Frequency Stability (ppm): ±2.5
- Power Supply Requirement (V): 7.2 DC Nonimal
- External DC Power (V): 10–16 DC (with AD-149H)
- Antenna Impedance (ohm): 50 (SMA)
- Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
- Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
- Weight (Approximate) (g): 278
- Icom VHF Marine Transceiveratribut:
- Frequency Range (MHz): Tx 156.025–157.425 , Rx 156.050–163.275
- Usable Channels: groups INT, USA, CAN, WX channels
- Type of Emission: 16K0G3E
- Current Drain: Tx 2.75 A Rx (Internal SP/External SP) 400 mA/200 mA (Max. audio)
- Operating Temperature Range (°C): - 20 to +60 (-4°F to +140°F)
- Adjacent Channel Power (dB): 70
- Adjacent Channel Selectivity (dB): 70
- Antenna Impedance (ohm): 50
- Audio Output Power: (at 10% distortion) Internal SP 700 mW typical (8 Ω load) External SP 300 mW typical (4 Ω load)
- Dimensions (mm): Projections not included 59.7x140.5x38.7 (2.4x5.5x1.5inch)
- Frequency Stability (ppm): ±10
- Intermodulation (dB): 70
- Maximum Frequency Deviation (kHz): ±5
- Output Power (W): 6/1
- Sensitivity (μV): 0.25 typical (at 12 dB SINAD)
- Spurious Emissions (dBc): - 68
- Spurious Response (dB): 70
- Squelch sensitivity (μV): 0.25 typical (at threshold)
- Icom Microphone & Speaker for Two-Way RadioDeskripsi:These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.atribut:
- Compatible Radio Brand: Icom
- Display Qty: 1
- Display Sell UOM: EA
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- KRISBOW Alat Pendeteksi Logamatribut:
- Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
- Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
- Adjustable Sensitivity: Yes, with knob adjuster
- Operating Frequency (kHz): 25
- Operating Current (mA) : <50
- Operating Environment (°C): -5 to 55 (<85%RH)
- Packing Dimensions (mm): 510x95x50
- Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
- Unit Dimensions (LxWxH) (mm): 410x80x42
Daftar Harga ht icom v80 Terbaru January 2026
| Icom Handy Talky | Rp2.299.900 |
| Alinco Handy Talky (HT) | Rp1.099.900 |
| Toptul Screwdriver Phillips Non-Slip (Obeng) | Rp49.900 |
| Rubbermaid Heavy Duty Ergo Handle Utility Cart Flat Shelf | Rp5.799.900 |
| Toptul Go Thru Screwdriver Phillips Hexagon Steel and Hexagon Driver (Obeng Tembus) | Rp85.900 |
| Icom UHF Handheld Transceiver | Rp2.899.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Toptul Go Thru Screwdriver Slotted Hexagon Steel and Hexagon Driver (Obeng Tembus) | Rp98.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Icom VHF Handheld Transceiver | Rp2.199.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
/43P104698147-2.jpg)

/i4P104697652-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20UHF%20Handheld%20Transceiver/4iP105711162-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-2.jpg)
/idP104697661-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Handheld%20Transceiver/4rP105711171-1.jpg)
/fnP104698563-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20RIG/7oP103634276-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%2FUHF%20Dual%20Band%20FM%20Transceiver/csP108487460-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Marine%20Transceiver/9wP107631356-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Microphone%20%26%20Speaker%20for%20Two-Way%20Radio/0gP109638016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Alat%20Pendeteksi%20Logam/osP104574892-2.jpg)