KRISBOW Metal Detector (Detektor Logam)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp809.900
Spesifikasi
Alarm TypeBuzzer sound, LED lighting alarm and vibration alarm
Standard Sensitivity Level (mm)Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
Adjustable SensitivityYes, with knob adjuster
Operating Frequency (kHz)25
Operating Current (mA) <50
Operating Environment (°C)-5 to 55 (<85%RH)
Packing Dimensions (mm)510x95x50
Power SupplyDC9V (6F22) battery, standard (alkaline type) or rechargeable
Unit Dimensions (LxWxH) (mm)410x80x42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk