Beli hose hakko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakko Eightron NEW FLEX Air HoseDeskripsi:Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Color: Orange
- Working Pressure (Bar): '0-15 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- HAKKO Pressure HoseDeskripsi:Excellent pressure resistance, elasticity, restoring force and bending strength. Industrial air and water piping for machine tools, molding machines, factory equipment, etc.atribut:
- Material: Body: Soft polyvinyl chloride
- Operating Pressure (MPa) : 1
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TOYOX Rock-Y HoseDeskripsi:40% lebih ringan dari selang karet. Tidak retak. Untuk Teknik Sipil: Dapat digunakan sebagai selang udara bergerak untuk palu udara.Aplikasi : Pipa angin instalasi di pabrik, selang angin kompresor untuk sipilCairan : Udara Air (kecuali air minum)Fungsi : - Kelenturan - Tahan tekanan tinggi - Tekanan - Tidak diperlukan pemilahan limbah Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 9.5mm~32mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Application For: Industrial and Construction
- Color: Yellow
- Packing Format: Packing Film
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- HAKKO Oil Proof Rubber HoseDeskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- TOYOX Toyoron HoseDeskripsi:TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Clear blue with red and blue stripes
- Hakko Eightron Paint Flex-Fluorine HoseDeskripsi:Solvent Transfer and Paint Hose | Flexible Paint Hose for Water-Based Paints, Organic Solvents; Easy to Wash Out | Long DurationCharacteristics: Water-Based Paints: Since the inner layer is made of ETFE fluorine resin, E-PFF is resistant to most of the paints including water-based paints such as Amine and Alcohol.Solvent Resistance: Since the inner layer is made of ETFE fluorine resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner, and so on.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Flexibility: Due to the laminated structure, compared with a single-layer teflon tubing, it shows higher levels of flexibility and kink-resistance.Lightweight: Compared with the conventional paint hose made of rubber, E-PFF is a lightweight paint hose, reducing the burdens of your wrestles and arms.Transparency: E-PFF (clear color) enables you to check the fluid very easily.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.atribut:
- Size (mm): 6.5x9.5
- Fluids: Chemicals, ink, paint, flux, air
- Temperature Range (°C): -20 to 60
- Working Preasure at 20 (Bar): 0-15
- Color: Clear - Read Line
- Minimum Bend Radius (mm): '50 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.7 (at 60°)
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- Hakko Eightron Soft NEW FLEX Air HoseDeskripsi:Air Hose | Lightweight, Very Flexible and Smooth, Long Duration, PU (Polyurethane) Air HoseCharacteristics: High Flexibility: Due to the use of soft PU, E-SNF is a professional air hose which is very flexible and easy to handle.Smoothness: The surface of the hose is smooth and the hose is hard to get stuck anywhere. This improves your work efficiency.Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-SNF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-SNF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-SNF is a light hose, reducing the burdens of your wrestles and arms.Safety: Even under the dim area, a hose color (pink color) stands out. Do not worry about being caught by foot.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Working Preasure at 20 (Bar): 0-15
- Color: Pink Purple
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- Hakko Eightron Paint Flex-Nylon HoseDeskripsi:Solvent Transfer and Paint Hose | Flexible Paint Hose for Automobile Paints, Organic Solvents; Long DurationCharacteristics: Solvent Resistance: Since the inner layer is made of Nylon resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner, and so on.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Flexibility: Due to the laminated structure, compared with Nylon tubing, it shows higher levels of flexibility and kink-proof.Lightweight: Compared with the conventional paint hose made of rubber, E-PFN is a lightweight paint hose, reducing the burdens of your wrestles and arms.Transparency: E-PFN (clear color) enables you to check the fluid very easily.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Chemicals, ink, paint, flux, air
- Temperature Range (°C): -20 to 60
- Working Preasure at 20 (Bar): 0-15
- Color: Clear - Blue Line
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.7 (at 60°)
- Hakko Eightron Flexible Fluorine (ETFE) Resin Tubing ClearDeskripsi:Multi-Purpose / Chemical Resistance Tube | Single-layer teflon tubing is hard (stiff) and easy to break. Our Flexible Fluorine (ETFE) Resin Tubing is an alternative tubing for a teflon tubingCharacteristics: Chemical Resistance: Since the inner layer is made of ETFE fluorine resin, E-SJ is resistant to most of the chemical substances. For more information, please refer to chemical resistance data.Flexibility: Due to the laminated structure, compared with a single-layer fluorine tubing, E-SJ is superior in flexibility. This improves your work efficiency. Please check the video clip to see the difference in flexibility between E-SJ and a teflon tubing.Hard to Break: Unlike a single-layer fluorine tubing, E-SJ is less likely to break. (Even if it breaks, you can restore its shape to some extent.)Non-Adhesiveness: Since fluorine resin is superior in water-proof and non-adhesiveness, you can wash out the fluids very easily.Abrasion Resistance: Fluorine resin (inner layer) shows high levels of abrasion resistance. Thus, you can even transfer chemical slurry.Plasticizer-Free: E-SJ does not contain plasticizer (an elution material) at all. E-SJ is an oil-free tubing.Non-PVC: E-SJ is made of non-PVC materials.Low Elution and Low Odor: Since E-SJ contains very low levels of elution and odor, it is highly recommended for use in transfers of food, beverage and cosmetics.High Purity: Fluorine resin does not contain any additives such as plasticizer, so E-SJ is suitable for transferring high purity chemical fluids.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Transparency: E-SJ enables you to check the fluid very easily.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Chemicals, ink, paint, flux, food, drink, alcohol, oil, water, powder
- Temperature Range (°C): -20 to 80
- Color: Clear
- TOYOX Rock-Yatribut:
- Color: Yellow
- Material: Soft PVC
- Hakko Eightron Solvent Transfer HoseDeskripsi:Solvent Transfer and Paint Hose | Paint Hose with Grounding Wire; Possible to eliminate Static Electricity charged to the Spray Gun; Lightweight Paint HoseCharacteristics: Ground Wire: Without taking the ground wire out of the hose and by attaching our original fittings to the hose, you can prevent the splash charge.Remove Static Electricity: With the ground wire and the conductive line, regardless of hose length, it shows higher ability to remove the static electricity (Patent Registered). Electrical Resistivity Data is available under the section of Technical Information.Solvent Resistance: Since the inner layer is made of Nylon resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner and so on.Lightweight: Compared with the conventional paint hose made of rubber, E-SV is a lightweight paint hose, reducing the burdens of your wrestles and arms.Flexibility: Due to the laminated structure, compared with Nylon tubing, it shows higher levels of flexibility and kink-proof.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Transparency: E-SV (clear color) enables you to check the fluid very easily.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the endatribut:
- Fluids: Chemicals, ink, paint, flux, air
- Temperature Range (°C): -20 to 60
- Working Preasure at 20 (Bar): 0-15
- Color: Clear with Conductive Line
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.7 (at 60°)
- Hakko Eightron Air Flex-Conductive HoseDeskripsi:Conductive Air Hose | PU (Polyurethane) Air Hose; Possible to eliminate Static Electricity; Lightweight, Flexible and Long DurationCharacteristics: Conductive: The inner layer is made of conductive urethane resin. Thus, if the hose is attached to our original fittings, it eliminates static electricity of the spray gun, preventing spark discharge. Electrical Resistivity Data is available under the section of Technical Information.Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-AFC is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-AFC does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-AFC is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Color: Blue
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- WURTH Hose ClampDeskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- TOYOX Toyospring HoseDeskripsi:TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Naturally transparent with red and blue stripes
- TRUSCO TYS Series Wheel Only Nylonatribut:
- Hole Diameter d (phi mm): 12
- TOYOX ToyosprayDeskripsi:Toyospray dengan spesifikasi 5/16-13/32inch adalah selang (hose) dari brand TOYOX untuk Kebutuhan industri dan bisnis anda.atribut:
- Inner Diameter X Outer Diameter (mm): 8.5x14.0
- Working Pressure (MPa): 0-4.0
- Temperature Working (°C): 0-60
Daftar Harga hose hakko Terbaru January 2026
| Hakko Eightron NEW FLEX Air Hose | Rp229.900 |
| HAKKO Pressure Hose | Rp4.799.900 |
| TOYOX Rock-Y Hose | Rp529.900 |
| Togawa Super Air Hose (Selang Angin) | Rp879.900 |
| HAKKO Oil Proof Rubber Hose | Rp1.899.900 |
| TOYOX Safety-FS (Klem Selang) | Rp37.900 |
| TOYOX Toyoron Hose | Rp529.900 |
| Hakko Eightron Paint Flex-Fluorine Hose | Rp649.900 |
| TOYOX Toyoron (Selang) | Rp4.199.900 |
| Hakko Eightron Soft NEW FLEX Air Hose | Rp239.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)






















































































































































/P102850868-1.jpg)

/gwP105211608-1.jpg)


/lkP101002776-2.jpg)


%20Resin%20Tubing%20Clear/n1P106554829-1.jpg)



/idP103195661-38.jpg)