Hakko Eightron Soft NEW FLEX Air Hose (Selang Angin / Selang Kompresor)
#Grup produk P106554883
Spesifikasi
| Fluids | Air |
|---|---|
| Temperature Range (°C) | -20 to 60 |
| Working Preasure at 20 (Bar) | 0-15 |
| Color | Pink Purple |
| Working Pressure (MPa) | 0 to 1.5 (at 20°); 0 to 0.6 (at 60°) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air Hose | Lightweight, Very Flexible and Smooth, Long Duration, PU (Polyurethane) Air Hose
Characteristics:
High Flexibility: Due to the use of soft PU, E-SNF is a professional air hose which is very flexible and easy to handle.
Smoothness: The surface of the hose is smooth and the hose is hard to get stuck anywhere. This improves your work efficiency.
Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-SNF is suitable for air tools such as air driver.
Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-SNF does not get harden, keeping the work efficiency.
Lightweight: Compared with rubber and PVC hoses, E-SNF is a light hose, reducing the burdens of your wrestles and arms.
Safety: Even under the dim area, a hose color (pink color) stands out. Do not worry about being caught by foot.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.
Characteristics:
High Flexibility: Due to the use of soft PU, E-SNF is a professional air hose which is very flexible and easy to handle.
Smoothness: The surface of the hose is smooth and the hose is hard to get stuck anywhere. This improves your work efficiency.
Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-SNF is suitable for air tools such as air driver.
Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-SNF does not get harden, keeping the work efficiency.
Lightweight: Compared with rubber and PVC hoses, E-SNF is a light hose, reducing the burdens of your wrestles and arms.
Safety: Even under the dim area, a hose color (pink color) stands out. Do not worry about being caught by foot.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.
Use
For Air Tool at Automobile Body ShopFor Air Hose for Air Inflator and Air Compressor
For Air Hose for Building Painting, Air Duster and Woodworking
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ojP106554883-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
