Hakko Eightron NEW FLEX Air Hose (Selang Angin)

Sebelum PPN:
Rp279.900 - Rp12.999.900
Spesifikasi
FluidsAir
Temperature Range (°C)-20 to 60
ColorOrange
Working Pressure (Bar)'0-15 at 20°C
Working Pressure (MPa)0 to 1.5 (at 20°); 0 to 0.6 (at 60°)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air Hose
Characteristics:
Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.
Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.
Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.
Use
For Air Tool at Automobile Body Shop
For Air Hose for Air Inflator and Air Compressor
For Air Hose for Building Painting, Air Duster and Woodworking

Ulasan Produk

Tidak ada ulasan