Hakko Eightron Hose Solvent Transfer Antistatic (Selang Antistatis)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp469.900 - Rp13.999.900
Spesifikasi
FluidsChemicals, ink, paint, flux, air
Temperature Range (°C)-20 to 60
Working Preasure at 20 (Bar)0-15
ColorClear with Conductive Line
Working Pressure (MPa)0 to 1.5 (at 20°); 0 to 0.7 (at 60°)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solvent Transfer and Paint Hose | Paint Hose with Grounding Wire; Possible to eliminate Static Electricity charged to the Spray Gun; Lightweight Paint Hose
Characteristics:
Ground Wire: Without taking the ground wire out of the hose and by attaching our original fittings to the hose, you can prevent the splash charge.
Remove Static Electricity: With the ground wire and the conductive line, regardless of hose length, it shows higher ability to remove the static electricity (Patent Registered). Electrical Resistivity Data is available under the section of Technical Information.
Solvent Resistance: Since the inner layer is made of Nylon resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner and so on.
Lightweight: Compared with the conventional paint hose made of rubber, E-SV is a lightweight paint hose, reducing the burdens of your wrestles and arms.
Flexibility: Due to the laminated structure, compared with Nylon tubing, it shows higher levels of flexibility and kink-proof.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Transparency: E-SV (clear color) enables you to check the fluid very easily.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end
Use
For Manual Painting such as Automobiles, Motorcycles and Auto Parts For Pipes at Manufacturing Plants of Solvents and Paints For Transferring Air and Chemicals which require measurements against Anti-Static (Splash Charge)

Ulasan Produk

Halaman Terkait