Hakko Eightron Paint Flex-Fluorine Hose (Selang Benang / Selang Multifungsi)

Sebelum PPN:
Rp779.900 - Rp14.999.900
Spesifikasi
Size (mm)6.5x9.5
FluidsChemicals, ink, paint, flux, air
Temperature Range (°C)-20 to 60
Working Preasure at 20 (Bar)0-15
ColorClear - Read Line
Minimum Bend Radius (mm)'50 at 20°C
Working Pressure (MPa)0 to 1.5 (at 20°); 0 to 0.7 (at 60°)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solvent Transfer and Paint Hose | Flexible Paint Hose for Water-Based Paints, Organic Solvents; Easy to Wash Out | Long Duration
Characteristics:
Water-Based Paints: Since the inner layer is made of ETFE fluorine resin, E-PFF is resistant to most of the paints including water-based paints such as Amine and Alcohol.
Solvent Resistance: Since the inner layer is made of ETFE fluorine resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner, and so on.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Flexibility: Due to the laminated structure, compared with a single-layer teflon tubing, it shows higher levels of flexibility and kink-resistance.
Lightweight: Compared with the conventional paint hose made of rubber, E-PFF is a lightweight paint hose, reducing the burdens of your wrestles and arms.
Transparency: E-PFF (clear color) enables you to check the fluid very easily.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.
Use
For Manual Painting such as Automobiles, Motorcycles and Auto Parts
For Pipes at Manufacturing Plants of Solvents and Paints
For Transferring Chemicals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait