Hakko Eightron Hose Flexible Fluorine (ETFE) Resin Tubing Clear (Selang Resin / Selang Bening / Selang Multifungsi)

Sebelum PPN:
Rp299.900 - Rp21.999.900
Spesifikasi
FluidsChemicals, ink, paint, flux, food, drink, alcohol, oil, water, powder
Temperature Range (°C)-20 to 80
ColorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-Purpose / Chemical Resistance Tube | Single-layer teflon tubing is hard (stiff) and easy to break. Our Flexible Fluorine (ETFE) Resin Tubing is an alternative tubing for a teflon tubing
Characteristics:
Chemical Resistance: Since the inner layer is made of ETFE fluorine resin, E-SJ is resistant to most of the chemical substances. For more information, please refer to chemical resistance data.
Flexibility: Due to the laminated structure, compared with a single-layer fluorine tubing, E-SJ is superior in flexibility. This improves your work efficiency. Please check the video clip to see the difference in flexibility between E-SJ and a teflon tubing.
Hard to Break: Unlike a single-layer fluorine tubing, E-SJ is less likely to break. (Even if it breaks, you can restore its shape to some extent.)
Non-Adhesiveness: Since fluorine resin is superior in water-proof and non-adhesiveness, you can wash out the fluids very easily.
Abrasion Resistance: Fluorine resin (inner layer) shows high levels of abrasion resistance. Thus, you can even transfer chemical slurry.
Plasticizer-Free: E-SJ does not contain plasticizer (an elution material) at all. E-SJ is an oil-free tubing.
Non-PVC: E-SJ is made of non-PVC materials.
Low Elution and Low Odor: Since E-SJ contains very low levels of elution and odor, it is highly recommended for use in transfers of food, beverage and cosmetics.
High Purity: Fluorine resin does not contain any additives such as plasticizer, so E-SJ is suitable for transferring high purity chemical fluids.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Transparency: E-SJ enables you to check the fluid very easily.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.
Use
For Industrial Ink-Jet Printers (For Ink-Supplying Pipes) For Transferring Solvent-Based Inks For Transferring Paints, Solvents and Adhesives For Transferring Chemicals used in Laboratory Equipment For Transferring Chemicals used in Semiconductor-Related Devices and Flat Panel Display (FPD) Manufacturing Devices For Transferring Beverage and Food For Transferring Fatty Acid Ester such as Biofuel (BDF) For Transferring Chemical and Industrial Wastes For Transferring Alcohol, Cosmetics and Chemicals For Transferring Chemicals used in Medical Equipment, Endoscope and so on For Transferring Chemicals used in Manufacturing Fuel Cell and Pure Water For Printing Head, Wide-Format Ink-Jet Printers, Textile Printers, Ceramic Tile Printers, 3D Printers For Filling Line of Paints and Adhesives For Filling Line of Fragrance, Colorant and Additive For Air Supplying Pipes at Clean Room

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan

Halaman Terkait