Beli honeywell barcode di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  2. HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    Mulai

    Rp13.999.900

    HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    atribut:
    • Dimensions (mm): 159x75x14.4
    • Display Size (inch): Gorilla Glass 5, 5.5
    • Resolution: 1440 x 720 High Definition
    • Battery: Li-Ion, 3.8 V, 4,500 mAh, removable
    • Operating Temperature (°C): -20 to +50
    • Environmental Sealing: IP67
    • Real-Time Clock (RTC): 10 min backup via super-cap
  3. HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp1.699.900

    HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    atribut:
    • Wireless Range (m): 100
    • LED (nm): 650
    • Support 2D Code: QR, PDF417, Data Matrix
    • Scan Mode: Single Line Scan
  4. OLIGHT Flashlight Seeker
    Mulai

    Rp2.499.900

    OLIGHT Flashlight Seeker
    Deskripsi:
    Olight Seeker 2 Black ditenagai oleh baterai isi ulang lithium 21700 (5000 mAh) customized, yang dapat menghasilkan output maksimum hingga 3000 lumens. Menggunakan tiga LED OSRAM yang sangat efisien dan dipasangkan dengan lensa optik TIR, memberikan media pecahayaan yang sempurna untuk iluminasi jarak dekat dan menengah. Seeker 2 dilengkapi dengan side switch, yang terletak di dekat kepala senter, untuk pengoperasian dengan ibu jari yang nyaman. Indikator di bagian tengah sakelar dengan jelas menampilkan sisa daya baterai dengan warna hijau, warna oranye atau merah. Alur berkontur pada permukaan bodi paduan aluminium dirancang untuk memberikan kenyamanan dan pegangan non-slip. Kompatibel dengan sebagian besar sumber daya USB, kabel pengisian magnetik mudah digunakan, membuat Olight Seeker 2 senter yang sempurna untuk digunakan di rumah, di luar rumah, atau saat bertugas.Output:Turbo : 3000 Lumens / 3 Minutes / 600 Lumens / 2 Hours High :  1200 Lumens / 1 Hour 35 Minutes / 600 Lumens / 30 Minutes Medium : 300 Lumens / 9 Hours Low : 50 Lumens / 50 hours Eco : 5 Lumens / 10 DaysSet Content:Olight Seeker 2 Black x 1Olight 21700 5000mAh ×10,5 meter MCC1A Magnetic Charging Cable ×1Lanyard ×1User Manual x 1
  5. PANDA SCANNER Barcode Scanner 1D Fixed Mount Vertical Laser Omni (Tembakan Harga)
    Mulai

    Rp1.199.900

    PANDA SCANNER Barcode Scanner 1D Fixed Mount Vertical Laser Omni (Tembakan Harga)
    Deskripsi:
    PRJ-8020 Omni-directional Barcode Scanner - Plug and play, not need any driver, easy to operate. - Blue and Red LED indicator,double buzzer to adapt to various nosy environments - Using the latest high performance hard decoding chip, have stronger decode ability. - Supports auto-sleep and quickly wake-up functions, can increase core device lifetime. - Large window design, 20 scan lines with 5 directions at rate of 1650 scans per second. - The apperance is novel, fashionable and founder can easily embedded in various devices. - The cable is made of high temperature resistant material and high quality inner copperwire to meet various environments and using line is longer Application area: Mainly used in large supermarkets, shopping malls, specailty stores(pharmacy, clothing stores, tobacco, hotels, Jewelry stores)
    atribut:
    • Light Source (nm): 650 visible laser diode (VLD)
    • Depth of Field (DOF) (mm): 4mil:10-50, 5mil:0-90, 7.5mil:0-170, 10mil:0-220, 13mil:0-240, 20mil:0-300
    • Scan Lines: 20
    • Minimum Resolution (mm): 0.1 (4mil)@ Code39, PCS=90%
    • Print Contrast: More than 30% @ UPC/EAN 100%
    • Decode Capability: UPC/EAN/JAN,UPC-A & UPC-E,EAN-8 & EAN-13, JAN-8 &JAN-13, ISBN/ISSN, Code 39 (with full ASCII), Codabar (NW7), Code 128 & EAN 128,Code 93,Interleaved 2 of 5 (ITF),Addendum 2 of 5, I
    • Scan Rate (time/s): 1650
    • Visual Indicator: Two color LED (Blue, Red)
  6. HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Mulai

    Rp3.299.900

    HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Deskripsi:
    The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
  7. HONEYWELL Barcode Scanner Omni (Tembakan Harga)
    Mulai

    Rp2.699.900

    HONEYWELL Barcode Scanner Omni (Tembakan Harga)
    Deskripsi:
    Honeywell OrbitOrbit is an aggressive, omnidirectional presentation laser barcode scanner.Lightweight and rugged, Orbit is small in size but BIG in performance. Designed for applications where counter space is at a premium, Orbit is the ideal presentation scanner for retail, convenience, liquor and specialty stores.In addition, Orbit's unique, contoured shape allows it to be picked up and used as a hand-held when scanning large or bulky items.Designed for applications where counter space is at a premium, Orbit is the ideal presentation scanner for retail, convenience, liquor and specialty stores.In addition, Orbit's unique, contoured shape allows it to be picked up and used as a hand-held when scanning large or bulky items.
    atribut:
    • Hands-free: Yes
    • USB interface: Yes
    • Imager: 1D
    • Color: Black
    • Scanner Type: Laser
    • Scanner Connection: Corded
    • Form Factor: Handheld
    • Interface : USB
    • Lighting Source: 650 nm Visible Laser Diode
    • Omni Line Numbers: 20 scans per second
    • Omni Scan Speed: 1120 scans per second
    • Pattern Scan Speed (Omnidirectional): 5 fields of 4 parallel lines
    • Pitch Radius (°): 60
    • Print Contrast: 35% minimum reflectance difference
    • Scan Distance (cm): 25 (26 mil)
    • Scan Width (cm): 5 (5mil)
    • Skew Radius (°): 60
    • Tilt Radius (°): 360
  8. TSC Printer Industrial Label Printer
    Mulai

    Rp22.999.900

    TSC Printer Industrial Label Printer
    atribut:
    • Resolution (dpi): 300 (12dots/mm)
    • LCD: 4.3inch color display, 480 x 272 pixel; Resistive touch screen
    • Max. Print Size (WxL) (mm): 104x11430
    • Maximum Print Speed (mm/s): 305 (12\")
    • Memory: 512MB Flash Memory, 256MB SDRAM
    • Physical Dimension (mm): 276x326x502
    • Power: Internal switching power supply. (Input) AC 100-240V, 4-2A, 50-60Hz, (Output) DC 5V, 5A; DC 24V, 7A; DC 36V, 1.4A; Total 243W
    • Printing Method: Thermal Transfer and Direct Thermal
    • Processor: 32-bit RISC CPU
    • Ribbon Width (mm): 25.4 - 114.3
  9. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  10. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  11. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  12. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  13. HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Mulai

    Rp2.499.900

    HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Deskripsi:
    We designed the Voyager Extreme Performance (XP) 1470 series scanner for in-store retail workflows that require a highly accurate 1D/2D scanning solution in a durable form factor. Trust it for industry-leading scanning capability on traditional barcodes and digital screens-even on damaged and difficult-to-read codes. Backed by a 5-year warranty for corded models, and a 3-year warranty for cordless.
  14. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  15. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  16. OLIGHT Flashlight Baton Pro
    Mulai

    Rp2.199.900

    OLIGHT Flashlight Baton Pro
    Deskripsi:
    Olight Baton Pro Black adalah versi terbaru dari senter LED side switch portabel yang dapat diisi ulang. Didukung oleh customized baterai lithium rechargeable 3500mAh 18650 dan LED yang memiliki efisiensi tinggi, Olight Baton Pro menghasilkan output maksimum 2000 lumens. Olight Baton Pro mengadopsi sistem pengisian daya magnetik USB khas OLIGHT untuk pengisian ulang battery yang lebih nyaman. Dengan peningkatan output dan pengisian daya yang lebih mudah, Olight Baton Pro memberikan pengalaman terbaik untuk pencahayaan outdoor.Output:Turbo : 2000(600) lumens / 1+160 minutes / 132 meters Hight : 600 lumens / 3.5 hours / 70 meters Medium : 120 lumens / 13.5 hours / 30 meters Low : 30 lumens / 55 hours / 15 meters Firefly : 5 lumens / 9 days Strobe : 2000 lumensSet Content:Olight Baton Pro Black x 1Customized 3500mAh 3.6V 18650 Lithium Rechargeable Battery X 1MCC 1A Magnetic USB Charging Cable X 1PouchX1 Lanyard (with a pin tool) X 1User Manual X 1
    atribut:
    • Battery Capacity (mAh): 3500
  17. Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Deskripsi:
    Barcode scanner atau pemindai kode batang ini menggunakan koneksi kabel USB yang Anda dapat colokkan ke laptop atau komputer Anda. Pemindai kode batang ini dapat membaca semua barcode 1D dan 2D. Performa scanner yang membuat Anda dapat meregistrasi barang dengan lebih efektif dan efisien
    atribut:
    • Dimensions (cm): Sekitar 15.5x6.5x9.6
    • Material: Plastik
    • Angle of Use (°): 14885
    • Cable Length (cm): 150
    • Connection: USB A
    • Optical Resolution: 640 x 480
    • Power (V): DC 5
    • Scan Speed (FPS): 30
  18. HONEYWELL Barcode Scanner 1D (Tembakan Harga)
    Mulai

    Rp3.199.900

    HONEYWELL Barcode Scanner 1D (Tembakan Harga)
    Deskripsi:
    Although the Voyager 1470g is an entry model, it has excellent reading performance and does not care about the orientation of the barcode. It can be read from all directions of 360°. It is possible to upgrade to a 2D code reader after introducing it as a 1D barcode reader. It is ideal for combination with POS cash registers at retail stores, and can read damaged barcodes and barcodes and QR codes displayed on LCD screens of mobile phones.Corresponding Code : (1D) Codabar, Code 11, Code 128, Code 32, Code 39, Code93/93i, EAN 13/8, GS1 DataBar/Limited/Expanded/128, Interleaved 2of5, MSI, UPC-A/E, etc., (2 Dimension (additional license)) Aztec Code, Han Xin Code, Codablock A/F, Code 49, Data Matrix, GS1 Composite/DataBar Omnidirectional, MaxiCode, PDF417, MicroPDF417, QR Code, Micro QR code, etc. (Postal Code) Australian Post , British Post, Canadian Post, China Post, InfoMail, Japanese Post, Korea Post, etc.
    atribut:
    • Color: Black
    • Length (mm): 62
    • Width (mm): 82
    • Height (mm): 169
    • Standard: FCC Part 15 ClassB; CE
    • Ambient Illumination to Use (Lx): 0 to 100000
    • Current Consumption (W): (Base) Operating: 2 (400mA @5VDC), Standby: 0.45 (90mA @5VDC)
    • Dust/Drip Protection: IP40
    • Included Accessories: Scanner body, connection cable, flexible stand
    • Operating Temperature Range (°C): 0 to 50
    • Performance: Image sensor: Area imager (1040 x 720px), Skew angle/pitch angle: ± 70 °/± 65 °, Scan angle: Horizontal 39.2 °/Vertical 27.4 °, Motion trailer: 70cm/sec (UPC 0.330mm) ), Interface: USB, keyboard wedge, RS232C, IBM46xx (RS485)
    • Power Supply (V DC): 4 to 5.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Safety Standard: LED Safety IEC 62471:006; CB Scheme IEC 60950-1
    • Shock Resistance: 1.8m (normal operation after dropping on concrete 30 times)
    • Storage Humidity (%): to 95 (without condensation)
    • Storage Temperature Range (°C): -40 to 60
  19. OLIGHT Headlamp
    Mulai

    Rp1.499.900

    OLIGHT Headlamp
    Deskripsi:
    Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
Daftar Harga honeywell barcode Terbaru October 2026
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
HONEYWELL Mobile ComputerRp9.599.900
HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)Rp13.999.900
HONEYWELL Barcode Scanner Wireless (Tembakan Harga)Rp1.699.900
OLIGHT Flashlight SeekerRp2.499.900
PANDA SCANNER Barcode Scanner 1D Fixed Mount Vertical Laser Omni (Tembakan Harga)Rp1.199.900
HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)Rp3.299.900
HONEYWELL Barcode Scanner Omni (Tembakan Harga)Rp2.699.900
TSC Printer Industrial Label PrinterRp22.999.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait