Spesifikasi
| Color | Black |
|---|---|
| Length (mm) | 62 |
| Width (mm) | 82 |
| Height (mm) | 169 |
| Standard | FCC Part 15 ClassB; CE |
| Ambient Illumination to Use (Lx) | 0 to 100000 |
| Current Consumption (W) | (Base) Operating: 2 (400mA @5VDC), Standby: 0.45 (90mA @5VDC) |
| Dust/Drip Protection | IP40 |
| Included Accessories | Scanner body, connection cable, flexible stand |
| Operating Temperature Range (°C) | 0 to 50 |
| Performance | Image sensor: Area imager (1040 x 720px), Skew angle/pitch angle: ± 70 °/± 65 °, Scan angle: Horizontal 39.2 °/Vertical 27.4 °, Motion trailer: 70cm/sec (UPC 0.330mm) ), Interface: USB, keyboard wedge, RS232C, IBM46xx (RS485) |
| Power Supply (V DC) | 4 to 5.5 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Safety Standard | LED Safety IEC 62471:006; CB Scheme IEC 60950-1 |
| Shock Resistance | 1.8m (normal operation after dropping on concrete 30 times) |
| Storage Humidity (%) | to 95 (without condensation) |
| Storage Temperature Range (°C) | -40 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Although the Voyager 1470g is an entry model, it has excellent reading performance and does not care about the orientation of the barcode. It can be read from all directions of 360°. It is possible to upgrade to a 2D code reader after introducing it as a 1D barcode reader. It is ideal for combination with POS cash registers at retail stores, and can read damaged barcodes and barcodes and QR codes displayed on LCD screens of mobile phones.
Corresponding Code : (1D) Codabar, Code 11, Code 128, Code 32, Code 39, Code93/93i, EAN 13/8, GS1 DataBar/Limited/Expanded/128, Interleaved 2of5, MSI, UPC-A/E, etc., (2 Dimension (additional license)) Aztec Code, Han Xin Code, Codablock A/F, Code 49, Data Matrix, GS1 Composite/DataBar Omnidirectional, MaxiCode, PDF417, MicroPDF417, QR Code, Micro QR code, etc. (Postal Code) Australian Post , British Post, Canadian Post, China Post, InfoMail, Japanese Post, Korea Post, etc.
Corresponding Code : (1D) Codabar, Code 11, Code 128, Code 32, Code 39, Code93/93i, EAN 13/8, GS1 DataBar/Limited/Expanded/128, Interleaved 2of5, MSI, UPC-A/E, etc., (2 Dimension (additional license)) Aztec Code, Han Xin Code, Codablock A/F, Code 49, Data Matrix, GS1 Composite/DataBar Omnidirectional, MaxiCode, PDF417, MicroPDF417, QR Code, Micro QR code, etc. (Postal Code) Australian Post , British Post, Canadian Post, China Post, InfoMail, Japanese Post, Korea Post, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/peP110462914-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
