PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)

Rating:
100% of 100
(3)
Sebelum PPN:
Rp709.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
PRJ-BT888-1D Laser Scanner
(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)

Scanner USB + 2.4G + BLUETOOTH

Ergonomic, robust design
With multiple interface design (KB USB (HID) interface
Visible Laser Diode 670m
Excellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)
High Resolution Reading Capability is up to 0.10mm(4 mil)
Support Auto-sensing
Drop Test Approved by 1.5M drop

Specification/Descriptions
PCS value 45% or more
Manner of scan starting Manual sensor scan
Manner of using Portable or setting in bracket

Decodable Capability:
Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
Option decodable: RSS-14, RSS Limited, RSS Expanded

Ulasan Produk