Sebelum PPN:
Rp999.999.900 - Rp1.299.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Electrical Voltage (VAC) | 100 to 240 |
|---|---|
| Frequency (Hz) | 50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OsmoPRO is ideally suited for mid- to high-volume laboratories that need to free up resources for other testing needs. It has the built-in flexibility, automation, and ease-of-use that allows users to simply load samples and walk away while the testing is completed. Its freezing point osmolality testing method is the only method which is truly independent from the size, shape, and other physical characteristics of the liquid solution making it the industry-preferred solution and gold standard.
Automated osmolality testing for sample-limited applications.
- Pipette one or multiple patient samples and walk away!
- Small sample volume requirement - only 20 µL
- Low maintenance - proven robustness & reliability
Accuracy2: 0 to 400 mOsm/kg H2O: ≤ 3 mOsm/kg H2O from nominal value(1 SD)
> 400 to < 2000 mOsm/kg H2O: ≤ 0.75% from normal value (1 SD)
Precision2: (within run)0 to 400 mOsm/kg H2O: standard deviation ≤ 3 mOsm/kg H2O
> 400 to < 2000 mOsm/: CV ≤ 0.75%
Temperature effects3: Less than 1 mOsm/kg H2O per 5 °C (9 °F)ambient temperature change
communication: On-bord printer, Integrated 2D-barcode Scanner, USB 2.0 Type A (3), USB 2.0 Type B (1), Ethernet port(1)
Supported languages: Simple Chinese, Czech, Danish, English, French, German, Greek, Italian, Japanese, Korean, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
Automated osmolality testing for sample-limited applications.
- Pipette one or multiple patient samples and walk away!
- Small sample volume requirement - only 20 µL
- Low maintenance - proven robustness & reliability
Accuracy2: 0 to 400 mOsm/kg H2O: ≤ 3 mOsm/kg H2O from nominal value(1 SD)
> 400 to < 2000 mOsm/kg H2O: ≤ 0.75% from normal value (1 SD)
Precision2: (within run)0 to 400 mOsm/kg H2O: standard deviation ≤ 3 mOsm/kg H2O
> 400 to < 2000 mOsm/: CV ≤ 0.75%
Temperature effects3: Less than 1 mOsm/kg H2O per 5 °C (9 °F)ambient temperature change
communication: On-bord printer, Integrated 2D-barcode Scanner, USB 2.0 Type A (3), USB 2.0 Type B (1), Ethernet port(1)
Supported languages: Simple Chinese, Czech, Danish, English, French, German, Greek, Italian, Japanese, Korean, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
Use
For laboratories seeking premium, reliable osmometers that meet their everyday needs for workflow efficiency, patient results security and integrity, connectivity, quality control, and compliance with CAP and CLIA guidelines, Advanced Instruments Clinical Osmometers are the right choice.Keep your labs running smoothly and in compliance with osmometers that use the industry preferred freezing point depression method to provide accurate patient results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
