Beli alat laboratorium centrifuge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ika Laboratories Mini Centrifuge Mini G
    Mulai

    Rp21.999.900

    Ika Laboratories Mini Centrifuge Mini G
    Deskripsi:
    Mini-Centrifuge mini G 6000 rpm, 1-99 min incl. UK and CH plug.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 155x175x105
  2. Miulab Mini Centrifuge
    Mulai

    Rp7.999.900

    Miulab Mini Centrifuge
    Deskripsi:
    Mini centrifuge Mini-6KThe mini centrifuge series MINI-6K is perfect designed with novel and unique appearance. It is pretty and skillful, equipped with 2 types of rotors and several tube carriers for 1.5ml / 0.5ml / 0.2ml tubes and 0.2ml x 8 PCR tube rank. It is designed for feeling. Open/close the cover will automatically start/stop the centrifuge. Built-in timing function. Humanism is fully displayed in its transparent roundness cover, several rotors, and tube carriers for choice.
    atribut:
    • Speed (rpm): 6000
    • G Force (g): 3000
  3. Eppendorf Centrifuge 5425 R
    Mulai

    Rp229.999.900

    Eppendorf Centrifuge 5425 R
    Deskripsi:
    The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.
    atribut:
    • Manufacturer/Tradename: Eppendorf® 5406000046
    • Rotation: 21300xg
    • Technique(s): Centrifugation: Suitable
  4. AMTAST Mini Centrifuge
    Mulai

    Rp12.999.900

    AMTAST Mini Centrifuge
    Deskripsi:
    Mini Centrifuge AMTAST AMT-M02 adalah alat yang biasa digunakan untuk meneliti sampel berupa cairan untuk keperluan penelitian semisal penelitian suatu bahan makanan cair apakah sudah tercemar atau tercampur bahan - bahan berbahaya. Alat ini bekerja dengan menggunakan prinsip sedimentasi, di mana percepatan sentripetal menyebabkan zat yang lebih padat akan mengendap didasar tabung. Dengan begitu akan lebih memudahkan penelitian sampel.
    atribut:
    • Dimensions (mm): 176x156x121
  5. Eppendorf Centrifuge 5430 G
    Mulai

    Rp109.999.900

    Eppendorf Centrifuge 5430 G
    Deskripsi:
    Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.
    atribut:
    • Maximum Speed (rpm): 17500
    • Rotation: 30130xg
    • Technique(s): Centrifugation: Suitable
  6. Hettich Benchtop Centrifuge EBA 200
    Mulai

    Rp45.999.900

    Hettich Benchtop Centrifuge EBA 200
    Deskripsi:
    Table centrifuge EBA 200 incl. 8-place angle rotor.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 261x353x228
  7. Benchmark Scientific Centrifuge
    Mulai

    Rp28.999.900

    Benchmark Scientific Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: None
    • Amps (A): 1
    • Capacity - Lab Equipment (mL): 8x15
    • Color: White
    • Display: Digital
    • For use with: Conical Tubes
    • Frequency (Hz): 50/60
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: PTFE
    • Lab Rotor Type: Fixed
    • Material: Aluminium
    • Maximum Relative Centrifugal Force (xg): 5000
    • Maximum Speed Lab Equipment (rpm): 5000
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Brushless
    • Noise Reduction Rating NRR (dB): 19
    • Overall Depth (inch): 14.4
    • Overall Height (inch): 8.3
    • Overall Width (inch): 11.6
    • Product Type: Centrifuge
    • Programmable: Yes
    • Refrigerated: No
    • Rotor Dia. (inch): 8
    • Speed Control: Variable
    • Standards: CE
    • Type - Centrifuge: Benchtop
    • Voltage (V): 115 AC
  8. JOAN LAB Mini Centrifuge
    Mulai

    Rp2.499.900

    JOAN LAB Mini Centrifuge
    Deskripsi:
    - Stop running after opening lid- Low noise
  9. CORNING Lse Compact Centrifuges
    Mulai

    Rp54.999.900

    CORNING Lse Compact Centrifuges
    atribut:
    • Parameter: 200-6000 rpm speed (maximum speed 6,000rpm/4,185xg), 4185xg, 6000 rpm
    • LxWxH (cm): 28x37x26
    • Capacity (ml): 12x15 or 6x50 rotor not included
  10. PRIO Centrifuge
    Mulai

    Rp3.299.900

  11. OHAUS Centrifuge Multi
    Mulai

    Rp23.999.900

    OHAUS Centrifuge Multi
    Deskripsi:
    The Frontier FC2706 reaches a maximum speed of 6000 rpm/3660 x g in 12 sec. The five optional rotors can handle a sample range from 10 to 100mL in either round bottom or conical bottom tubes. A simple interface allows users to easily change between various functions and set up to nine programs. It's suitable for common laboratory applications, especially for extraction experiments of food, wastewater, and biological samples.ApplicationsCentrifugationDisplayLCD, Backlight, single lineOperationAC Power (Included)ConstructionBrushless quiet motor, reliableDesign FeaturesHigh sample throughput,multi-safety control, personal program function
    atribut:
    • Voltage (V): 230
    • Working Environment (°C/%RH): 2 to 35/80% (Non-Condensing)
  12. Eppendorf Centrifuge 5804 G
    Mulai

    Rp159.999.900

    Eppendorf Centrifuge 5804 G
    Deskripsi:
    Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 mL and offers additional swing–bucket and fixed–angle rotors as well as deepwell plate capacity for increased versatility. Eppendorf Centrifuge 5804/5804 R with its renowned quality and reliability offers you the most cost efficient solution for your medium throughput applications–now and in the future. It allows for molecular applications in tubes up to 250 mL and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.
    atribut:
    • Maximum Speed (rpm): 14000
    • Rotation: 20913xg
    • Technique(s): Centrifugation: Suitable
  13. E8 TOUCH CENTRIFUGE Centrifuge
    Mulai

    Rp30.999.900

    E8 TOUCH CENTRIFUGE Centrifuge
    atribut:
    • UNSPSC: 31160000
  14. DLAB Mesin Sentrifugasi Mini Palm (Micro Sentrifugasi)
    Mulai

    Rp4.599.900

    DLAB Mesin Sentrifugasi Mini Palm (Micro Sentrifugasi)
    Deskripsi:
    -Ideal for microfiltration and quick spin-downs -Easy-to-use with dual start/stop function -7000rpm fixed speed(D1008) -5000rpm fixed speed(D1008E) -Compatible with 2mLx8 and PCR8x2 rotors -Quiet running, noise level =45dB -Rotor change without tools -Accelerates and brakes in seconds -Available in two colors i.e., green, blue
    atribut:
    • Rotor Capacity (ml): 0.2/0.5/1.5/2.0x8; 0.2x16 PCR strips or 0.2x2 PCR 8 strips
    • Driving Motor: DC Motor
    • Maximum RCF: 2680xg
    • Maximum Speed (rpm): 7000
    • Runtime: Continous operation
  15. HERMLE Centrifuge
    Mulai

    Rp96.999.900

    HERMLE Centrifuge
    atribut:
    • UNSPSC: 31160000
  16. Ika Laboratories Centrifuge
    Mulai

    Rp25.999.900

    Ika Laboratories Centrifuge
    Deskripsi:
    IKA mini G Mini-centrifuge for all applications which do not require high speeds, e.g. micro-filtrations and cell separation. Transparent cover allows constant observation of centrifuge. The mini-centrifuge can be used for both PCR-vessels and PCR-strips. As a safety feature, the centrifuge will run only when the lid is closed. Lid opens easily with the press of a button.Scope of deliveryIKA mini GRotor for 8 x 1.5/2 ml vesselsRotor for 4 x 8 x 0.2 ml PCR strips8 adapters for 0.5 ml vessels (8x)Adapter set for 0.4 ml vessels (8x)Adapter set for 0.2 ml vessels (8x)
    atribut:
    • Rotor Exchange: without tool
    • Permissible Ambient Temperature (°C): 5-40
    • Cover Opening: automatic
    • Frequency (Hz): 50/60
    • Permissible Relative Humidity: 0.8
    • Timer Display: 7 segment LED
  17. Eppendorf Centrifuge 5810 G
    Mulai

    Rp159.999.900

    Eppendorf Centrifuge 5810 G
    Deskripsi:
    Centrifuge 5810/5810 R is a workhorse for medium to high-throughput laboratories. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. Eppendorf Centrifuge 5810/5810 R with its renowned quality and reliability offers you the most cost efficient solution for your medium to high-throughput applications?–?now and in the future. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. With the new rotor generation the capacity of Centrifuge 5810/5810 R increases to max. 4 × 750 mL (or max. 28 × 50 mL/56 × 15 mL). It is the most compact 3 liter centrifuge currently available.
    atribut:
    • Maximum Speed (rpm): 14000
    • Rotation: 20913xg
    • Technique(s): Centrifugation: Suitable
  18. Four e's Scientific Mini Centrifuge
    Mulai

    Rp4.399.900

    Four e's Scientific Mini Centrifuge
    Deskripsi:
    The Fixed speed mini centrifuge is ideal for low speed applications, like micro-filtrations and cell separations, and has a very silent operation. It comes with two interchangeable rotors and the click-on design allows for easy rotor change without tools. A braking function quickly stops the unit when powered off or when the transparent lid is opened. Excellent dynamic balancing ensures stable running even if the rotor is unbalanced on two sides.Typical Applications:- Used for applications which do not require high speeds, e.g. micro-filtrations and cell separation- Used for both PCR-microtubes and PCR-strips.
    atribut:
    • Input (VAC): 100-240
    • Frequency (Hz): 50/60
    • Output Current (A): 2
    • Dimensions (inch): 6.9x5.5
    • Driving Motor: DC Motor
    • Maximum Relative Centrifugal Force (xg): 2000
    • Maximum Speed (rpm): 5400
    • Noise Level (dB): 50
    • Output Voltage (V DC): 24
    • Rotor Capacity (ml): 0.2/0.5/1.5/2.0x6 0.2x16 PCR strips 0.2x2 PCR 8 Strips
    • Runtime: Continuous Operation
  19. ISOLAB Centrifuge Tube Polypropylene with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
Daftar Harga alat laboratorium centrifuge Terbaru October 2026
Ika Laboratories Mini Centrifuge Mini GRp21.999.900
Miulab Mini CentrifugeRp7.999.900
Eppendorf Centrifuge 5425 RRp229.999.900
AMTAST Mini CentrifugeRp12.999.900
Eppendorf Centrifuge 5430 GRp109.999.900
Hettich Benchtop Centrifuge EBA 200Rp45.999.900
Benchmark Scientific CentrifugeRp28.999.900
JOAN LAB Mini CentrifugeRp2.499.900
CORNING Lse Compact CentrifugesRp54.999.900
PRIO CentrifugeRp3.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)