Beli guard rail di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Guard RailDeskripsi:Galvanized Steel Guard Rails are corrosion- and impact-resistant rails that mount on center. Bolt-on guard rails are easy to assemble and install. Designed with triple ridge corrugated rails for high impact damage, bolt-on guardrails have no sharp edges or corners and are easy to assemble.
- ARAO StreamerDeskripsi:-Since the mesh processing is applied to the bore, it is possible to prevent it from covering a single pipe with a strong wind breeze.atribut:
- Color: Green-White
- Total Length (mm): 1200
- Material: Polyester
- Diameter (mm): 300
- Mounting Method: Pipe Mounting Type (pipe sold separately)
- ARAO Net Protectoratribut:
- Material: Polypropylene
- Color: Orange
- Width (mm): 1000
- Length (m): 50
- Purpose of Use: For protective partitions or securing a safety aisle.
- GARLOCK SAFETY SYSTEMS Earthquake Safety Deviceatribut:
- Color: Black
- UNSPSC: 31162310
- Manufacturer Part Number: 407345
- Product Type: Ratcheting Strap
- Country of Origin: USA (subject to change)
- TRUSCO Aluminum Safety Guardatribut:
- Dimensions (mm): 1000x28x1000
- TRUSCO Vinylon Rope (Solid Type)Deskripsi:Use:Outdoor use site. Lifting of a flag such as national flag. Opening laces for bags. For tent.atribut:
- Color: White
- Material: Vinylon (Kongo Strokes)
- LUMAPRO Dock Light & Replacement HeadDeskripsi:Folding arm dock lights swing out from the wall to move the light head into position and fold back against the wall when not in use. Their arm is made of solid segments that connect on a hinge, and their light head tilts to aim the beam at the desired location. They pivot on their hinge to deflect accidental blows and impacts, minimizing the risk of damage to the light.atribut:
- Head Material: Aluminium
- Operating Voltage (V): 120 AC
- Non Brand Safety FenceDeskripsi:Pagar keamanan jalan anti air dan tahan karat, pemasangan sangat mudah dan moveable. biasanya digunakan di jalan raya, perumahan dll.atribut:
- Material: HDPE
- Item: Safety Fence
- Mesh Size (inch): 11/2x13/4
- Overall Height (ft): 4
- Product Type: Safety Fence
- UNSPSC: 30152001
- BRADY Traffic Paddle, Flag & BatonDeskripsi:Traffic paddle signs have messages on both sides of the paddle to direct oncoming traffic and warn of a change in road conditions. Road workers and crossing guards rotate the sign to indicate driving instructions for traffic approaching from each direction.atribut:
- UNSPSC: 55121710
- Handle Length (ft): 5
- Handle Material: Aluminium
- Includes: 5 ft Handle
- Includes Batteries: No
- Includes Lights: No
- Legend: Stop/Slow
- Manufacturer Part Number: 57754
- Number of Sides with a Legend: 2
- Overall Height (inch): 78
- Sign Height (inch): 18
- Sign Material: Aluminium
- Sign Width (inch): 18
- Standards: California Proposition 65; ROHS
- Sub Brand: 14Z558
- Weight (lbs): 2
- Kiswire Wire RopeDeskripsi:Kawat Seling Bajaatribut:
- Surface: Ungalvanized
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- GUARDIAN Guardrail for Fall Preventionatribut:
- UNSPSC: 46181604
- Color & Finish: Orange
- For use with: Wood or Concrete Applications
- Material: Plastic
- Overall LxH (inch): 8-1/2x5-1/2
- TECHNO Bolt-On Guardrail ReflectiveDeskripsi:Bolt-On Guardrail Reflective "TECHNO" 0327 OR- Memantulkan Cahaya bila tersorot cahaya lampu- Pemasangan praktis dan efisien, menggunakan baut- Berfungsi untuk memberikan tanda pada jalan raya dllatribut:
- Dimensions (cm): 10x12.5x8
- KRISBOW Cone dengan Tali Pembatas Tarikatribut:
- Material: HDPE
- Long Tape (m): 2
- Type: Retractable
- Size (cm): 10x8.5x23
- TRUSCO Barrier Line (For Cones)atribut:
- Width (mm): 98
- Purpose of Use: Area partition in factory, construction sites, stores etc.
- Daiken Hanger RailDeskripsi:Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.atribut:
- Material: Steel
- Total Length (mm): 3640
- Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
- ALDO Pagar Pembatasatribut:
- Type: 2204
- Dimensions (mm): 260x380x980
Daftar Harga guard rail Terbaru January 2026
| Non Brand Guard Rail | Rp3.199.900 |
| ARAO Streamer | Rp1.499.900 |
| ARAO Net Protector | Rp2.599.900 |
| GARLOCK SAFETY SYSTEMS Earthquake Safety Device | Rp4.599.900 |
| TRUSCO Aluminum Safety Guard | Rp4.299.900 |
| TRUSCO Vinylon Rope (Solid Type) | Rp90.900 |
| LUMAPRO Dock Light & Replacement Head | Rp1.599.900 |
| Non Brand Safety Fence | Rp1.199.900 |
| BRADY Traffic Paddle, Flag & Baton | Rp2.099.900 |
| Kiswire Wire Rope | Rp53.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/ARAO%20Streamer/P103032317-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Jaring%20Sampah/ARAO%20Net%20Protector/P102018392-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/GARLOCK%20SAFETY%20SYSTEMS%20Earthquake%20Safety%20Device/miP110179810-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Pagar%20Keamanan/TRUSCO%20Aluminum%20Safety%20Guard/j7P105400691-1.jpg)
/P101000737-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Pagar%20Keamanan/Non%20Brand%20Safety%20Fence/8vP104822319-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/BRADY%20Traffic%20Paddle%2C%20Flag%20%26%20Baton/fyP109486574-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Jalan/TECHNO%20Bolt-On%20Guardrail%20Reflective/qbP106148947-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/KRISBOW%20Cone%20dengan%20Tali%20Pembatas%20Tarik/i6P104565654-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Barrier%20Line%20(For%20Cones)/43P101501147-2.webp)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Pagar%20Keamanan/ALDO%20Pagar%20Pembatas/grP107098603-1.jpg)