VESTIL Safety Handrail

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC24101809
ColorYellow
For use withSafety Handrail System
Handrail ComponentHandrail Section
Handrail Component MaterialSteel
Handrail Dimensions (inch)1-5/8
Handrail ShapeRound
Midrail Height (inch)21
Overall Height (inch)42
Overall Length (inch)60
Top Rail Height (inch)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Handrail Section Handrail Shape Round Handrail Component Material Steel Top Rail Height 42 in 60 in Handrail Dimensions 1 5/8 in Color Yellow For Use With Safety Handrail System Overall Height 42 in Number of Mounting Holes 0 Midrail Height 21 in

Ulasan Produk

Tidak ada ulasan