BRADY Traffic Paddle, Flag & Baton (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC55121710
Handle Length (ft)5
Handle MaterialAluminium
Includes5 ft Handle
Includes BatteriesNo
Includes LightsNo
LegendStop/Slow
Manufacturer Part Number57754
Number of Sides with a Legend2
Overall Height (inch)78
Sign Height (inch)18
Sign MaterialAluminium
Sign Width (inch)18
StandardsCalifornia Proposition 65; ROHS
Sub Brand14Z558
Weight (lbs)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Traffic paddle signs have messages on both sides of the paddle to direct oncoming traffic and warn of a change in road conditions. Road workers and crossing guards rotate the sign to indicate driving instructions for traffic approaching from each direction.
Feature
Traffic Control Paddle Legend Stop/Slow Includes Lights No Handle Length 5 ft Overall Height 78 in Sign Color Orange/Red Number of Sides with a Legend 2 Sign Height 18 in Sign Material Aluminum Sign Width 18 in Handle Material Aluminum Includes 5 ft Handle Includes Batteries No Standards California Proposition 65 ROHS Weight 2 lb

Ulasan Produk

Tidak ada ulasan