Beli gps garmin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Garmin GPS Genggam
    Mulai

    Rp3.799.900

    Garmin GPS Genggam
    Deskripsi:
    Dengan pemetaan yang dapat dirutekan untuk jalan dan jalan setapak, perangkat genggam Montana 700 menghadirkan fitur luar ruang canggih ke dalam format 5" kokoh yang ideal untuk navigasi dengan berjalan kaki, bersepeda, kayak, ATV, dan banyak lagi.
  2. Garmin GPSMAP 65s
    Mulai

    Rp7.899.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
  3. Garmin GPS 73
    Mulai

    Rp3.699.900

    Garmin GPS 73
    atribut:
    • Display Type: 4 Level Gray LCD
    • Screen Size (cm): 1.4x2.1
    • Display Resolution (pixels): 128x160
    • Battery Type: 2AA
    • Waypoints/Favorites/Locations: 1000
    • Battery Life (hour): 18
    • Navigation Track Log: 10,000 Locations; Save 200 Routes
  4. Garmin GPS Genggam
    Mulai

    Rp10.999.900

    Garmin GPS Genggam
    atribut:
    • Waterproof Rating: IPX7
    • Display Resolution (Pixel): 240X400
    • Memoryi (GB): 16
    • Screen Size (cm): 3.8x6.3
    • Battery Type: Internal Rechargeable Lithium-Ion
    • Compass: YES
    • Dimensions (mm): 62x163x35
    • GPS: YES
    • Image Viewer: YES
    • Interface: USB-C
    • Map Segments: 15000
    • Navigation Tracking Log: 20000 points, 250 saved gpx tracks, 300 saved fit activities
    • Screen Type: Transflective Color TFT
    • Smart Notifications: YES
    • Waypoint/Favorite/Location: 10000
    • Weather: YES
  5. Garmin Handheld/Portable Aviation GPS
    Mulai

    Rp19.999.900

    Garmin Handheld/Portable Aviation GPS
    Deskripsi:
    Fly confidently with our rugged, reliable, purpose-built GPS that includes our latest in-flight features, including IFR approaches, arrivals and departures, plus our familiar touchscreen interface.
    atribut:
    • Display Type: Touchscreen WVGA Color TFT with White Backlight
    • Voltage Range: 10-35
    • Display Resolution (pixels): 480x800
    • Sbas/Waas/Glonass Receiver: High-Sensitivity with WAAS Position Accuracy
  6. HAIGO GPS Chart Plotter with Fish Finder
    Mulai

    Rp8.599.900

    HAIGO GPS Chart Plotter with Fish Finder
    Deskripsi:
    Fitur :7inch lcd resolusi tinggi 640 x 480Sunlight viewableK-chart Peta IndonesiaInternal Antena GPSFEATURES:- Digital Fishfinder Technology- Tanduscer Transoum 50 / 200KHz + zoom- Displays speed, temperature, depth, and position- Interested? Please don't hesitate to call us @022-7106162- The Sudanese IP66 unit is waterproof- Fish symbol- The operation menu is easy to use- 7" LCD 800x600px high resolution- Sunlight Viewable- K-CHART included- Save 12,000 location pointsEach Unit Includes with:- Unit- Bracket- GPS Antenna- Fishfinder Antenna- DC Cord
    atribut:
    • Size (inch): 7
  7. FURUNO GPS Navigator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.799.900

    FURUNO GPS Navigator
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in Highly accurate position fixing GPS navigator with clear color LCDThe FURUNO GPS navigator GP-39 provides accurate and reliable position fixing, thanks to a 12-channel GPS receiver combined with integrated SBAS (WAAS/EGNOS/MSAS) technology.The GP-39 has various display modes (Plotter, Highway, Steering, NAV data, Satellite monitor and 2 user customizable modes) on the 4.2" color LCD. Up to 3,000 points of ship track, 10,000 waypoints and 100 routes (each with up to 30 waypoints) can be stored. The waypoint and route data can be exported/imported via a USB flash drive or signal converter.The GP-39 can be networked with a fish finder, sonar, radar or other navigation equipment for feeding highly accurate navigation data.
    atribut:
    • Screen Type (inch): 4.2 Color LCD
    • Screen Resolution (pixels): 480 (V)x272 (H)
    • GPS Antenna: External
    • Display Modes: Plotter, Highway, Steering, NAV Data, Satellite monitor, User Display (Digital, Speedometer, COG)
    • Language: English, French, Spanish, Chinese, Vietnamese, Malay, Indonesian, Thai GPS / SBAS (WAAS/EGNOS/MSAS)
    • Receiving Type: GPS: 12 channels parallel, 12 satellites tracking, C/A code, all-in-view SBAS: 2 channels
    • Accuracy (m): GPS: 10 (95% of the time, HDOP≤4), WAAS: 3 (95% of the time, HDOP≤4), MSAS: 7 (95% of the time, HDOP≤4)
    • Waterproofing: Display unit: IP55 Antenna unit: IP56
    • Power Supply: 12-24 VDC : 0.7-0.3 A
    • Memory Capacity : 3,000 ship's track points 10,000 waypoints with comments 100 routes with 30 waypoints/route
    • Receiving Frequency (MHz): L1 : 1575.42 ± 1.023
  8. Garmin Portable ADS-B Receiver
    Mulai

    Rp20.999.900

    Garmin Portable ADS-B Receiver
    Deskripsi:
    Providing an easy-to-use and completely portable aviation datalink, the compact GDL 50 ADS-B receiver lets you access the subscription-free ADS-B weather and traffic services available in the U.S. — all while providing GPS position, speed and altitude information as well as backup attitude reference. Better still, you can use our Connext® wireless connectivity to stream this information onto compatible Garmin aviation portables and mobile apps, such as Garmin Pilot or ForeFlight.
    atribut:
    • Operating Temperature (°C): -20 to +60
    • Battery Type: Lithium-Ion Rechargeable (Built-In)
    • Operating Temperature (°F): -4 to 140
    • Connectivity: 18-pin power and data connector; microUSB; ADS-B MCX antenna port; GPS MCX antenna port; Wireless Connext (Bluetooth)
    • Physical Dimension WxHxD (inch): 4.9x1.3x3.4
    • Anti-slip mat: Bottom of Unit Only
    • Charge Temperature: Unit May Not Charge At Extreme Temperatures Below 0° C (32° F) Or Above 32° C (90° F)
    • Input Power VDC (W): 10 to 32, 3.5max.
    • Nominal Operating Velocity Range (kts): 0-800
    • Nominal Operating Velocity Range (m/s): 411
    • Operating Altitude (ft): Up to 55000
    • Physical Dimension WxHxD (mm): 124.4x33x86.4
    • Typical Battery Operating Time (hour): 8
  9. Motorola MOTOTRBO ION Smart Radio (HT)
    Mulai

    Rp65.999.900

    Motorola MOTOTRBO ION Smart Radio (HT)
    Deskripsi:
    The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
    atribut:
    • Band: UHF
    • RF Output Power (W): 4 (high); 1 (low)
    • Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
    • Channel Spacing (kHz): 12.5, 25
    • Channel Capacity: 1000
    • Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
    • Audio Output (W): 1 @ 1% distortion, Max. 3
    • Bluetooth Range (m): 10 (Class 1.5)
    • Bluetooth Version: 5.0 + LE +BR/EDR
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Range (MHz): 400-527
    • Frequency Stability (ppm): ±0.5
    • Operating System: Android 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (V): 7.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
  10. AS ONE Vacuum Desiccator Without Power Supply Outlet VLH Type
    Mulai

    Rp95.999.900

    AS ONE Vacuum Desiccator Without Power Supply Outlet VLH Type
    Deskripsi:
    It comes with a vacuum gauge that lets you know the degree of vacuum at a glance.Vacuum valve has 2 ports with outer diameters of φ8mm and φ14mm.It uses a highly sealed silicon packing.
    atribut:
    • Accessories: Vacuum Valve: Small / outer diameter 8 mm, Large /outer diameter 14 mm (Each 1 piece), power cord: 3 P plug cord with OA adapter approx. 2.9 m, vacuum gauge x 1 piece, shelf board x 2 pieces, silica gel plate x 1 piece.
    • Allowable Vacuum (Pa): about 133
    • Capacity (ml): 30000
  11. TRUSCO Resin Saddle Band
    Mulai

    Rp68.900

  12. BASEUS Key Finer Wireless GPS Tracker
    Mulai

    Rp149.900

    BASEUS Key Finer Wireless GPS Tracker
    Deskripsi:
    1. Mini dan CompactDesain sederhana dan mini, lindungi barang-barang Anda saat bepergian.2. Pengingat Dua ArahKetika jarak antara pengingat anti-kehilangan dan ponsel lebih besar dari pada koneksi koneksi [sekitar 30m di lingkungan terbuka dan 10m di lingkungan dalam ruangan]. alarm dua arah otomatis mengingatkan Anda.3. Satu-klik Pencarian CepatDalam jangkauan koneksi, buka aplikasi dan klik "Temukan", dan pengingat anti-kehilangan akan segera mengeluarkan suara untuk memudahkan pencarian.4. Panggilan Desibel tinggiAlgoritma audio yang dioptimalkan, volume yang ditingkatkan, temukan kembali barang anda tanpa kehilangannya.5. Query Trajectory cerdasDalam mode pemutusan, buka aplikasi untuk memeriksa posisi pemutusan terbaru sehingga item dapat dilacak.
    atribut:
    • Color: White
    • Material: PC
    • Rated Power(uw): 10
    • Product Size(mm): 37x25x6
    • Rated Current (mA) : 3.3
    • Rated Voltage (V): 3
    • Volume (dB): 80-100
  13. WD Mata Gerinda Potong untuk Stainless Steel
    Rating:
    98% of 100
    (12)
    Mulai

    Rp4.900

  14. FURUNO Transducer
    Mulai

    Rp4.099.900

    FURUNO Transducer
    Deskripsi:
    White Line feature - Discriminate fish lying near the bottom- The top edge of the sea floor is displayed in white to clearly show structures.- This feature helps to discriminate bottom fish distinctly.Configurable Alarm function (depth, fish echoes, etc.)Post-processing Gain Control applied to all echoes displayed on the screenShare and display information on a chart plotter*Furuno's TLL (Target Lat/Lon) output allows you to interface the FCV-688 with your chart plotter so that you can mark fishing spots with various information (L/L, Depth, Water Temp, Fish size, Bottom).* Required connection to chart plotter.Fast transmission rate of 3,000 PRR (Pulse Repetition Rate) per minute (at 5 m depth range)ScreenshotsBottom Discrimination - Graphic modeBottom Discrimination - Probability modeACCU-FISH™ modeWhite Line functionFish Alarm function
    atribut:
    • Frequency (kHz): 50 and 200
  15. Montana GPS Garmin
    Mulai

    Rp21.999.900

    Montana GPS Garmin
    atribut:
    • Material: Plastic ABS
    • Dimensions (mm): 7.48x14.42x3.64
    • Display Type: 65k bright color transflective TFT, dual-orientation touchscreen, sunlight readable
    • Battery Type: Rechargeable lithium-ion battery (included) or 3 AA batteries (not included); NiMH or Lithium recommended
    • Battery Life (hour): up to 16 (lithium-ion); up to 22 (AA batteries)
    • Camera Resolution: 8 megapixel with autofocus; automatic geo-tagging
    • Display Resolution (WxH) (pixel): 272x480
    • Display Size (WxH) (cm): 5.06x8.93; 4\" diag.
    • Touch Screen: Present
    • Water Rating: IPX7
  16. AND Thermal Image Camera
    Mulai

    Rp20.999.900

    AND Thermal Image Camera
    atribut:
    • Measurement Response Wavelength (µm): 8-14
    • Dimension WxDxH (mm): 74x97x234
    • Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
    • Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
    • Resolution (°C): 0.1
    • Temperature Measurement Range (°C): -20 - 350
  17. HHH Beam Trolley
    Mulai

    Rp5.099.900

    HHH Beam Trolley
    atribut:
    • Material: steel
    • Applicable Beam Width (mm): 60-125
    • Minimum turning radius (mm): 1000
  18. SHOKZ OpenMove Open-Ear Headphone
    Mulai

    Rp1.499.900

    SHOKZ OpenMove Open-Ear Headphone
    atribut:
    • Bone Conduction Technology: PremiumPitch™2.0 (7th Generation Technology)
    • Water Resistance: IP55 Certifed
    • Material: Titanium Headband Polycarbon Ear Hook
    • Charging Port: USB-C Charging
    • Battery Life (hour): Battery 6
    • Bluetooth Version: Bluetooth V5.1
    • Charger Time (hour): 2
    • EQ Mode: 2
    • Microphone Type: Dual Microphone Noise Reduction
  19. H-LIFT Full Body Harness
    Mulai

    Rp409.900

    H-LIFT Full Body Harness
    atribut:
    • Color: Green
Daftar Harga gps garmin Terbaru January 2026
Garmin GPS GenggamRp3.799.900
Garmin GPSMAP 65sRp7.899.900
Garmin GPS 73Rp3.699.900
Garmin GPS GenggamRp10.999.900
Garmin Handheld/Portable Aviation GPSRp19.999.900
HAIGO GPS Chart Plotter with Fish FinderRp8.599.900
FURUNO GPS NavigatorRp7.799.900
Garmin Portable ADS-B ReceiverRp20.999.900
Motorola MOTOTRBO ION Smart Radio (HT)Rp65.999.900
AS ONE Vacuum Desiccator Without Power Supply Outlet VLH TypeRp95.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)