Beli gfci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Bodies & Cords
    Mulai

    Rp2.799.900

    HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Bodies & Cords
    atribut:
    • Max. Amps (A): 15
    • Number of Conductors: 3
  2. HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Body & Cord
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Body & Cord
    Deskripsi:
    Inline portable GFCI cords with manual reset are electrical devices used between a power source and an electrical device to help prevent electrical shock from water and other hazards. They require the user to reset the GFCI after a power outage by pushing the reset button to restore power to the connected equipment. They are typically used in industrial or construction applications, such as with power tools, where a sudden resumption in power could be dangerous if equipment starts back up unexpectedly. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.
    atribut:
    • Color: Yellow
    • Frequency (Hz): 60
    • Number of Conductors: 3
  3. TAYMAC While In Use Weatherproof Box Cover
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    TAYMAC While In Use Weatherproof Box Cover
    Deskripsi:
    2-gang while-in-use waterproof box covers are designed to fully protect electrical connections while the cover is closed. The box cover keeps connections safe from weather exposure or wet conditions.
    atribut:
    • Gasket Material: Polyethylene Foam
  4. HUBBELL WIRING DEVICE-KELLEMS Hardwired GFCI
    Mulai

    Rp9.599.900

    HUBBELL WIRING DEVICE-KELLEMS Hardwired GFCI
    Deskripsi:
    Hardwired ground fault circuit interrupters (GFCIs) prevent electric shock from ground faults. During a ground fault, electricity unintentionally flows toward the ground and may shock people who are in the current's path. GFCIs are wired into a circuit and have sensing modules that trip circuit breakers during a ground fault incident to cut off the current. They're used with electrical receptacles in moist, humid, and wet environments.
    atribut:
    • UNSPSC: 39121406
    • Amps (A): 30
    • Enclosure Rating: 4X
    • Inlet (inch): 3/4 (NPT)
    • Lead Length (ft): 2
    • Material: Valox
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): -30
    • Mounting Style: Panel/Surface
    • Standards: UL Listed
  5. POWER FIRST General Purpose Portable GFCI Body & Cord
    Mulai

    Rp569.900

    POWER FIRST General Purpose Portable GFCI Body & Cord
    Deskripsi:
    Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.
    atribut:
    • Number of Conductors: 3
    • Voltage (V): 125 (AC)
  6. SOUTHWIRE General Purpose Portable GFCI Body & Cord
    Mulai

    Rp2.799.900

    SOUTHWIRE General Purpose Portable GFCI Body & Cord
    Deskripsi:
    Inline portable GFCI cords with manual reset are electrical devices used between a power source and an electrical device to help prevent electrical shock from water and other hazards. They require the user to reset the GFCI after a power outage by pushing the reset button to restore power to the connected equipment. They are typically used in industrial or construction applications, such as with power tools, where a sudden resumption in power could be dangerous if equipment starts back up unexpectedly. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.
    atribut:
    • UNSPSC: 39121406
    • Color: Yellow
    • Number of Conductors: 3
    • Reset Type: Manual
  7. KAISER Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp379.900

    KAISER Stop Kontak Kabel Roll (Cable Reel)
    atribut:
    • Color: Assorted Color
    • Voltage (V): 220 (AC)
  8. DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Deskripsi:
    Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3I
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 28
    • Thickness (mm): 1.2
  9. OLFA Cutter Blades Safety (Isi Cutter)
    44%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp33.900

    OLFA Cutter Blades Safety (Isi Cutter)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
  10. AIR KING Portable Air Movers
    Mulai

    Rp4.699.900

    AIR KING Portable Air Movers
    Deskripsi:
    Portable centrifugal blowers utilize a centrifugal blower wheel instead of a traditional axial fan to move air. Their centrifugal wheel, housing, and exhaust outlets are designed to create a targeted airstream. This makes them ideal for drying floors, carpets, walls, or other hard-to-reach spaces during water remediation.
    atribut:
    • UNSPSC: 40101601
    • Airflow Direction: Variable
    • Blower Wheel Diameter (inch): 7
    • Conductor Size (AWG): 14
    • Current (A): 0.9
    • Daisy Chain Capability: Yes
    • Extendable Handle Included?: No
    • Frame Type: Pivoting Frame
    • Frequency (Hz): 60
    • GFCI Protected: Yes
    • Housing Color: Yellow
    • Includes: (2) 120V Outlets; 225° or 270° Pivoting Fan Head
    • Manufacturer Part Number: 9566
    • Maximum Air Flow (cfm): 350
    • Motor Horsepower (HP): 1/13
    • NEMA Plug Configuration: 5-15P
    • Nameplate Voltage (VAC): 120
    • Number of Conductors: 3
    • Number of Speeds: 3
    • Outlet Height (inch): 4
    • Outlet Width (inch): 8
    • Overall Height (inch): 14-1/2
    • Overall Length (inch): 11
    • Overall Width (inch): 11
    • Phase: 1
    • Power Cord Length (ft): 10
    • Power Outlets on Unit: 2
    • Standards: ETL Listed; OSHA Compliant
  11. TRIPP LITE General Purpose Portable GFCI Body & Cord
    Mulai

    Rp3.199.900

    TRIPP LITE General Purpose Portable GFCI Body & Cord
    Deskripsi:
    Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.
    atribut:
    • UNSPSC: 39121610
    • Color: Yellow/Black
    • Frequency (Hz): 60
    • Housing Material: Metal
    • Max. Amps (A): 15
    • Number of Conductors: 3
    • Plug Configuration: NEMA 5-15P
    • Plug Style: Right Angle
    • Receptacle Configuration: NEMA 5-15R
    • Standards: UL and cUL Listed
    • Trade Designation: SJT
    • Voltage (V): 120 (AC)
    • Wire Size (AWG): 14
  12. Mitsubishi Electric Earth Leakage Circuit Breaker Nv125 Series
    Mulai

    Rp5.699.900

    Mitsubishi Electric Earth Leakage Circuit Breaker Nv125 Series
    atribut:
    • Connection Method: Surface type
    • Number of Poles/Elements: 3P
  13. ENM Counter
    Mulai

    Rp729.900

    ENM Counter
    Deskripsi:
    Panel-mounted electronic counters are designed to increase or decrease one count each time an input is received. They can be extremely useful in high-speed automation, construction and retail. Install one to stay ahead of productivity or voltage use.
    atribut:
    • Character Height (inch): 0.276 (Numbers)
    • Display: LCD
    • IP Rating: IP67
    • NEMA Rating: 12; 4X
    • Number of Digits: 6
    • Prescaling Range: 1 to 999999
    • Scaler: No
  14. Legrand Stop Kontak Hospital-Grade Straight-Blade Series (Power Socket)
    Mulai

    Rp719.900

    Legrand Stop Kontak Hospital-Grade Straight-Blade Series (Power Socket)
    atribut:
    • UNSPSC: 39121406
    • Compatible with Series: Radiant
    • Current Rating (A): 15
    • Face Plate Height (inch): 2.7
    • GFCI: Yes
    • Grade: Hospital Grade Fed. Spec.
    • Housing Color: Light Almond
    • Includes Mounting Hardware: Yes
    • NEMA Receptacle Configuration: 5-15R
    • Number of Gangs: 1
    • Number of Outlets: 2
    • Number of Poles: 2
    • Number of wires: 3
    • Receptacle Type: Decorator Duplex
    • Reset Type: Automatic
    • Resistance Properties: Impact Resistant; Tamper Resistant
    • Self Testing: Yes
    • Standards: cULus Listed; FSUL; UL Listed
    • Ul 94 Flammability Rating: V-2
    • Visual Indicator Lights: Power Connected
    • Voltage Rating (V): 125 (AC)
    • Wire Connection Location: Back; Side
    • Wire Connection Type: Screw Terminal
  15. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    71%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

  16. Ultra Milk Susu UHT Coklat
    Rating:
    99% of 100
    (27)
    Mulai

    Rp5.900

    Ultra Milk Susu UHT Coklat
    atribut:
    • Flavor: Chocolate
  17. Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)
    Mulai

    Rp7.199.900

    Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)
    atribut:
    • Wire Capacity (inch): 0.06
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Retainer: No
    • Description (Chart): Wide range of applications
  18. Non Brand Stop Kontak Komersial Straight Blade (Pisau Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Non Brand Stop Kontak Komersial Straight Blade (Pisau Lurus)
    Deskripsi:
    These single receptacles have terminations with screws that tighten down on conductors to secure and disconnect them. Single receptacles have one outlet for making inline connections with plugs to transfer power and are often used to designate circuits for appliances and equipment.
    atribut:
    • UNSPSC: 39121406
    • Wire Connection Type: Screw Terminals
    • Wire Connection Types: Screw Terminals
  19. STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring)
    Mulai

    Rp149.900

    STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring)
    atribut:
    • Size (inch): 6
    • Range (mm): 10-50
Daftar Harga gfci Terbaru November 2026
HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Bodies & CordsRp2.799.900
HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Body & CordRp5.299.900
TAYMAC While In Use Weatherproof Box CoverRp499.900
HUBBELL WIRING DEVICE-KELLEMS Hardwired GFCIRp9.599.900
POWER FIRST General Purpose Portable GFCI Body & CordRp569.900
SOUTHWIRE General Purpose Portable GFCI Body & CordRp2.799.900
KAISER Stop Kontak Kabel Roll (Cable Reel)Rp379.900
DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)Rp1.299.900
OLFA Cutter Blades Safety (Isi Cutter)Rp33.900
AIR KING Portable Air MoversRp4.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)