Non Brand Stop Kontak Komersial Straight Blade (Pisau Lurus)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp439.900 - Rp999.900
Spesifikasi
UNSPSC39121406
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single receptacles have terminations with screws that tighten down on conductors to secure and disconnect them. Single receptacles have one outlet for making inline connections with plugs to transfer power and are often used to designate circuits for appliances and equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Flanged Receptacle Connection Orientation Straight Cover Type No Cover Current Rating 15 A GFCI No Grounding Grounded Housing Color White Housing Material Nylon Mount Type Flush NEMA Receptacle Configuration 5-15R Number of Gangs 1 Number of Poles 2 Number of Wires 3 Phase Single Polarized Yes Receptacle Type Single Resistance Properties Corrosion Resistant Standards CSA Certified UL Listed Voltage Rating 125V AC Wire Connection Type Screw Terminals Wiring Method Back Side

Ulasan Produk

Halaman Terkait