HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Body & Cord

Rating:
100% of 100
(1)
Sebelum PPN:
Rp5.299.900 - Rp10.999.900
Spesifikasi
ColorYellow
Frequency (Hz)60
Number of Conductors3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline portable GFCI cords with manual reset are electrical devices used between a power source and an electrical device to help prevent electrical shock from water and other hazards. They require the user to reset the GFCI after a power outage by pushing the reset button to restore power to the connected equipment. They are typically used in industrial or construction applications, such as with power tools, where a sudden resumption in power could be dangerous if equipment starts back up unexpectedly. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.
Feature
Line Cord GFCI Cord Length 2 ft Color Yellow Max Amps 30 A Plug Configuration Bare Wire Receptacle Configuration Bare Wire Enclosure Rating NEMA 4X Number of Outlets 0 Trade Designation SJGOOW Voltage 240V AC Hz 60 Wire Size 10 AWG Number of Conductors 3 Housing Material Valox

Ulasan Produk

Halaman Terkait