AIR KING Portable Air Movers

Sebelum PPN:
Rp4.699.900
Spesifikasi
UNSPSC40101601
Airflow DirectionVariable
Blower Wheel Diameter (inch)7
Conductor Size (AWG)14
Current (A)0.9
Daisy Chain CapabilityYes
Extendable Handle Included?No
Frame TypePivoting Frame
Frequency (Hz)60
GFCI ProtectedYes
Housing ColorYellow
Includes(2) 120V Outlets; 225° or 270° Pivoting Fan Head
Manufacturer Part Number9566
Maximum Air Flow (cfm)350
Motor Horsepower (HP)1/13
NEMA Plug Configuration5-15P
Nameplate Voltage (VAC)120
Number of Conductors3
Number of Speeds3
Outlet Height (inch)4
Outlet Width (inch)8
Overall Height (inch)14-1/2
Overall Length (inch)11
Overall Width (inch)11
Phase1
Power Cord Length (ft)10
Power Outlets on Unit2
StandardsETL Listed; OSHA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable centrifugal blowers utilize a centrifugal blower wheel instead of a traditional axial fan to move air. Their centrifugal wheel, housing, and exhaust outlets are designed to create a targeted airstream. This makes them ideal for drying floors, carpets, walls, or other hard-to-reach spaces during water remediation.
Feature
Portable Blower Pivoting Yes Air Flow Direction Variable Maximum Airflow Capacity 350 cfm Number of Speeds 3 Motor Horsepower 1/13 hp Nameplate Voltage 120V AC Full Load Current 0.9 A Frequency 60 Hz Daisy Chain Capability Yes Number of Power Outlets 2 NEMA Plug Configuration 5-15P GFCI Protected Yes Power Cord Length 10 ft Includes 225 Degrees or 270 Degrees Pivoting Fan Head (2) 120V Outlets Blower Wheel Diameter 7 in Standards ETL Listed OSHA Compliant Outlet Height 4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait