Sebelum PPN:
Rp729.900 - Rp2.899.900
Spesifikasi
Character Height (inch)0.276 (Numbers)
DisplayLCD
IP RatingIP67
NEMA Rating12; 4X
Number of Digits6
Prescaling Range1 to 999999
ScalerNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel-mounted electronic counters are designed to increase or decrease one count each time an input is received. They can be extremely useful in high-speed automation, construction and retail. Install one to stay ahead of productivity or voltage use.
Feature
Electronic Counter Number of Digits 6 LCD Display Character Height 0.276 in Numbers Max Counts per Second 50 Input Signal 4.5 to 28V DC Output Rating None Output None Mounting 2-Hole Rectangular Height 0.94 in Depth 0.82 in Width 1.42 in Series C11 Scaler No Preset No Power Required 3mA Min On/Off Pulse 10 msec Prescaling Range 1 to 999 999 Reset Type Remote Signal Interface None Connector Type Tabs Special Features EEPROM Memory with no battery NEMA Rating 12 4X

Ulasan Produk

Tidak ada ulasan

Halaman Terkait