BioBase Incubator Constant Temperature & Humidity (Inkubator Suhu / Kelembapan)

Sebelum PPN:
Rp93.999.900
Spesifikasi
Capacity (L)300
Control TypeLCD Display, Microcomputer PID Controller
Temperature Range (°C)0 to 65
Temperature Fluctuation (°C)±1
Temperature Uniformity (°C)±2
Humidity Range (RH)50% to 90%
AccessoryStandard: Socket/Lamp; Optional: USB/Printer
Display Accuracy (RH)0.01
Display Accuracy (°C)0.1
External Size (WxDxH) (mm)660x700x1710
Humidification MethodBuilt-In Humidification System
Humidity Fluctuation (RH)±5 to 8%
Internal Size (WxDxH) (mm)520x500x1170
Power Comsuption (W)1500
Power Supply AC (V/Hz)220±10%, 50/60 (Standard); 110±10%, 60 (Optional)
RefrigerantR404a
Socket TypeTyp1609
Time Setting (minute(hour))0 to 9999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. CFC-free refrigeration design, green and environmental protection.
2. With power-off parameter memory function
3. The arc angle design of the chamber is easy to clean.
4. Pullable movable shelves with adjustable spacing.
5. Equipped with casters, easy to move.
6. The fan generates micro air circulation to improve temperature uniformity.
7. Shell material: cold-rolled sprayed steel plate; internal material: SUS304 stainless steel.
8. Equipped with LED lamp.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait