Maskot Germination Chamber (Ruang Perkecambahan Benih)

Sebelum PPN:
Rp139.999.900
Spesifikasi
AccessoriesShelf : 4; Shelf Plate : 8
CoolantR134A
Cycle ModeForced convection, Rear micropore. Supply air in front of the plate
Defrosting StructureAutomatic
Exterior Dimensions (WxLxH) (mm)794x726x1600
Illumination (Lx)Full spectrum 0-30000; many degrees for adjusting
Inner Chamber (WxLxH) (mm)600x500x840
Load per Rack (kg)15
Power (W)2000
Safety DevicesOver temperature will automatically cut off the heating, long-term under temperature cut off the refrigeration system, protect the sample; loop self diagnosis
Shelf Space (mm)120
Temperature Control Mode30 sections program
Temperature Motion (°C)±1
Temperature Range (°C)Without Illumination 0-65; With illumination 10-65
Temperature Resolution Ratio (°C)0.1
Temperature Uniformity (°C)±1.0
Volume (L)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait