Sebelum PPN:
Rp50.999.900 - Rp59.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Supply (V/Hz) | 230/50-60 |
|---|---|
| Dimensions (mm) | 540x912x550 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
code no. F10300300, A+ class cooling system: save money and conserve energy. Purposely designed to keep any product at a constant temperature, for a wide range of incubation and test application where an accurate and precise temperature control is required along with stable temperature, including Biochemical Oxygen Demand. Has Constant temperature of 20 °C and 2-digit digital display to monitor the internal temperature. Characterized by a high-efficiency rate due to their cooling system in A+ class, to better preserve both the environment and what is kept inside. Total volume 120 liters, Temperature stability and homogeneity ± 0.5 °C. Capacity: 3x BOD Sensor System 6 or 2x BOD Sensor System 10. Power 120W
Feature
For those applications where the monitoring of the sample is extremely important, VELP has developed a line of incubators that offer the possibility of visually examining the contents without interfering with the thermal cycle in progress.GLP Good Laboratory Practice
Thanks to the Auto-Tuning thermoregulation system, VELP Scientifica refrigerated thermostats and incubators ensure optimum thermal homogeneity and stability at any temperature. The internal temperature is constantly controlled by the
software, which continuously compares the detected and set values and aligns them with a precise and rapid alignment system developed by VELP.
With the innovative VELP TEMPSoft™ the user can constantly control and manage the temperature of the incubator, through the wireless interface.
Many aspects can be monitored, related to the temperature:
- Control the set point, and setting minimum and maximum temperature alarm thresholds;
- Instantly view the trend of the internal temperature on a graph;
- Automatically record the temperature trend on a spreadsheet;
- Set working ramps with different temperatures and times;
- View and record any alarms;
- Store test data in conformity with GLP.
Data are sent to the Wireless DataBox™ and stored
by the software. TEMPSoft™ can be used with the FOC Series
FTC 120
The FTC 120 is a medium-size refrigerated thermostat specially
designed for incubating BOD measurement units.
The BOD measurement unit is powered thanks to two internal
sockets and samples are incubated at a constant temperature
of 20 °C (up to three BOD Sensor System 6 or two BOD
Sensor System 10 simultaneously). Forced air circulation ensures
a uniform temperature inside the incubation chamber.
The internal temperature can be constantly monitored through
the 2-digit display.
The cooling system in class A+ ensures top performance with
minimum power consumption.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/roP106199996-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
