Beli gate valve 10k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Gate Valve JIS 10KDeskripsi:VTV cast Iron gate valveFlange end to JIS 10KHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Kitz 10K Cast Iron Gate Valve (with Flange Type, with Indicator) (10FCWI Series)atribut:
- Class: 10K
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- MDT Gate Valve Cast Iron Rising stemDeskripsi:MDT Gate Valve, Rising Stem, FC200, 10Katribut:
- Actuator: Handwheel
- Body & Disc Seat: SUS304 or Brass
- Temperature (°C): 200
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- Yamato Valve Core Built-In 10K Gate ValveDeskripsi:For lead cut and water supply.atribut:
- Shape: Straight
- Connector: Rc
- Handle Type: Round type
- Standard: JV5-1
- Valve Type: Gate valve
- Core Material: PE
- Lid Material: CAC406
- Material (Main Unit): Bronze (CAC406)
- Material (Valve Member): CAC406
- Material (valve stem): NBY
- Maximum Operating Pressure (MPa): (Pulsating water below 40°C) 1.0, (Static water below 40°C) 1.0
- Nominal Pressure: 10K
- Suitable fluid: Pulsating water/Static flowing water
- Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYBO Series)atribut:
- Material (stem): SUS403
- Class: 20K
- TONATA Gate Valve Fire HydrantDeskripsi:Gate valve adalah salah satu jenis katup yang digunakan dalam sistem perpipaan untuk mengatur aliran air, dengan menggunakan prinsip kerja yang didasarkan pada penggunaan piringan berbentuk gerbang (Gate) yang bisa diangkat dan diturunkan untuk menghalangi aliran atau membuka aliran.Seringkali digunakan dalam berbagai aplikasi industri, termasuk sistem perpipaan di pabrik pembangkit listrik dan sistem airatribut:
- Color: Red
- Working Pressure (psi): 300
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
Daftar Harga gate valve 10k Terbaru March 2026
| VTV Valve Gate Valve JIS 10K | Rp2.899.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Kitz 10K Cast Iron Gate Valve (with Flange Type, with Indicator) (10FCWI Series) | Rp3.299.900 |
| Onda Gate Valve (Katup) | Rp119.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
| Kitz Gate (10K) Valve (10FCLU Series) | Rp3.999.900 |
| MDT Gate Valve Cast Iron Rising stem | Rp2.099.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| Kitz 10K Type Cast Iron Globe Valve | Rp499.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
%20(10FCWI%20Series)/P103049715-1.jpg)
/P103082534-1.jpg)

%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/P102046937-1.jpg)


%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)


%20(20SYBO%20Series)/P103050331-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Gate%20Valve%20Fire%20Hydrant/hgP111128628-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/czP104666467-2.jpg)