Beli check valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  2. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16
    Mulai

    Rp1.299.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16
    atribut:
    • Working Pressure (Bar): 16
    • Testing Pressure (bar): Shell: 24, Seat: 17.6
    • Suitable Media: Water & Oil
    • Working Temperature (°C): -10 to 120
  3. VTV Valve Disco Check Valve
    Mulai

    Rp849.900

    VTV Valve Disco Check Valve
    Deskripsi:
    VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.
    atribut:
    • Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
  4. TOYO VALVE Swing check valve PN16 Cast iron
    Mulai

    Rp4.199.900

    TOYO VALVE Swing check valve PN16 Cast iron
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hinger Pin: Stainless Steel
  5. VTV Valve Swing Check Valve ANSI 150
    Mulai

    Rp21.999.900

    VTV Valve Swing Check Valve ANSI 150
    Deskripsi:
    Flange End to ANSI 150
    atribut:
    • Fig: SC-209
    • Body: SS304
  6. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  7. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  8. MDT Swing Check Valve Cast iron
    Mulai

    Rp1.499.900

    MDT Swing Check Valve Cast iron
    Deskripsi:
    #34;MDT #34; Swing Check Valve, FC200, 10K
    atribut:
    • Body & Disc Seat: SUS410
    • Temperature (°C): 120
  9. VTV Valve Swing Check Valve JIS 10K
    Mulai

    Rp1.399.900

    VTV Valve Swing Check Valve JIS 10K
    Deskripsi:
    VTV cast Iron swing valveFlange end to JIS 10K
    atribut:
    • Fig: SC-209
    • Sealing: Graphite
  10. Weflo Swing Check Valve Bronze Disc
    Mulai

    Rp2.799.900

    Weflo Swing Check Valve Bronze Disc
    Deskripsi:
    - Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)
    atribut:
    • Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Disc Material: Bronze
  11. Non Brand Hex Bolt Nut Steel 8.8 M16x80mm (Baut Mur Hexagonal)
    Mulai

    Rp459.900

    Non Brand Hex Bolt Nut Steel 8.8 M16x80mm (Baut Mur Hexagonal)
    atribut:
    • Material: Baja 8.8
    • Size: M16
    • Length (mm): 80
    • Treatment Surface: Black Steel
    • Drat Type: Half drat
    • Thread Pitch (mm): 2.0
  12. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  13. Kitz Bronze Swing Check Valve 125 Type (R Series)
    Mulai

    Rp319.900

    Kitz Bronze Swing Check Valve 125 Type (R Series)
    atribut:
    • Material (disk): C3771BE
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Body Material: CAC
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: bronze
    • Valve Type: Chuck valve
  14. TOYO VALVE Swing check valve Class125 Cast bronze
    Mulai

    Rp1.899.900

    TOYO VALVE Swing check valve Class125 Cast bronze
    atribut:
    • Body: Cast Bronze
    • Disc/Ball: Forget Brass
    • Hinge Pin: Forget Brass
    • Note: Non-Rising Stem
    • Plug: Brass Rod
  15. VTV Valve Swing Check Valve ANSI 150Rf
    Mulai

    Rp4.599.900

    VTV Valve Swing Check Valve ANSI 150Rf
    Deskripsi:
    VTV Cast Steel swing valveFlange end to ANSI 150Rf
    atribut:
    • Fig: SC209
    • Trim: API 600 No. 1. - SS13%Cr
    • Cover: A216-WCB, Graphite Sealing
    • Body: A216-WCB Cast Steel
  16. Kitz Hexagon Hose Nipple Screwed Type Pipe Fitting
    Mulai

    Rp98.900

    Kitz Hexagon Hose Nipple Screwed Type Pipe Fitting
    atribut:
    • Material: SCS13A
    • Fluid Used: Steam, air, gas, oil, pulsating water
    • Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
    • Shape: nipple
    • Type: Fittings
  17. MDT Foot Valve with Screen
    Mulai

    Rp1.599.900

    MDT Foot Valve with Screen
    Deskripsi:
    #34;MDT #34; Foot Valve with Screen, GG25, PN16
    atribut:
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • Pressure (bar): 16
    • Screen End Standard: Flanged PN16
    • Seat: EPDM
    • Spring: SUS304
    • Temperature (°C): 120
  18. Yodoshi  FCD Flange Screw Type
    Mulai

    Rp109.900

    Yodoshi FCD Flange Screw Type
    Deskripsi:
    Ductile cast flange downsized and made of strong materials.
    atribut:
    • Divisions of Max.Operating Pressure: 2.0Mpa or Less
    • Maximum Operating Pressure: 1.37 Mpa
Daftar Harga check valve 2 inch Terbaru October 2026
Onda Check Valve (Katup Cek)Rp119.900
Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16Rp1.299.900
VTV Valve Disco Check ValveRp849.900
TOYO VALVE Swing check valve PN16 Cast ironRp4.199.900
VTV Valve Swing Check Valve ANSI 150Rp21.999.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
Kitz Cast Bronze Swing Check Valve Screwed EndsRp219.900
MDT Swing Check Valve Cast ironRp1.499.900
VTV Valve Swing Check Valve JIS 10KRp1.399.900
Weflo Swing Check Valve Bronze DiscRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait