Beli check valve 6 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  2. VTV Valve Lift Check Valve PN 16
    Mulai

    Rp789.900

    VTV Valve Lift Check Valve PN 16
    Deskripsi:
    Flange End to PN 16
    atribut:
    • Fig: LC-208
    • Sealing: Stainless Steel
  3. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp4.599.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  4. Flowcon Check Valve swing Carbon steel
    Mulai

    Rp4.099.900

    Flowcon Check Valve swing Carbon steel
    atribut:
    • Body Material: CF8
    • Connection: Flange End, ANSI150
    • Disc: WCB+13Cr
  5. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  6. Weissmiller Check Valve Swing ANSI 150 SS316
    Mulai

    Rp7.099.900

    Weissmiller Check Valve Swing ANSI 150 SS316
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: ANSI 150
    • Connection: RF Flange
    • Disc Material: SS316
    • Seat Material: Metal
    • Type: Swing
  7. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  8. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  9. MDT Gate Valve Cast Iron Rising stem
    Mulai

    Rp2.099.900

    MDT Gate Valve Cast Iron Rising stem
    Deskripsi:
    MDT Gate Valve, Rising Stem, FC200, 10K
    atribut:
    • Actuator: Handwheel
    • Body & Disc Seat: SUS304 or Brass
    • Temperature (°C): 200
  10. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  11. TONATA Gate Valve Fire Hydrant (Hidran Pemadam Kebakaran)
    Mulai

    Rp6.799.900

    TONATA Gate Valve Fire Hydrant (Hidran Pemadam Kebakaran)
    Deskripsi:
    Gate valve adalah salah satu jenis katup yang digunakan dalam sistem perpipaan untuk mengatur aliran air, dengan menggunakan prinsip kerja yang didasarkan pada penggunaan piringan berbentuk gerbang (Gate) yang bisa diangkat dan diturunkan untuk menghalangi aliran atau membuka aliran.Seringkali digunakan dalam berbagai aplikasi industri, termasuk sistem perpipaan di pabrik pembangkit listrik dan sistem air
    atribut:
    • Color: Red
    • Working Pressure (psi): 300
  12. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  13. TOYO VALVE Gate valve PN25 Cast iron Flange end
    Mulai

    Rp9.499.900

    TOYO VALVE Gate valve PN25 Cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hand Wheel/Lever: Cast Iron
    • Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
    • Packing: Graphite
    • STEM: Forget Brass
    • Trim: Bronze
  14. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  15. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  16. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  17. ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp2.899.900

    ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211
    atribut:
    • Applicable Temperature (°C): <120
    • Body Material: Cast Iron/Ductile Iron
    • Bushing Material: PTFE
    • Connection: Wafer Universal
    • Disc Material: SUS 304
    • Lever Material: Cast iron/aluminium
    • Maximum Pressure (bar): 14
    • Maximum Pressure (psi): 200
    • O-Ring Materials: NBR
    • Pin Material: SS304
    • Seat Material: EPDM
    • Shaft Material: SS416/SS410/SS304/SS316
    • Shell Test Pressure (bar): 21
    • Shell Test Pressure (psi): 300
    • Working Pressure (Bar): 10
    • Working Pressure (psi): 150
Daftar Harga check valve 6 inch Terbaru October 2026
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
VTV Valve Lift Check Valve PN 16Rp789.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp4.599.900
Flowcon Check Valve swing Carbon steelRp4.099.900
Kitz Swing Check Valve JIS 10KRp4.499.900
Weissmiller Check Valve Swing ANSI 150 SS316Rp7.099.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
MDT Gate Valve Cast Iron Rising stemRp2.099.900
VTV Valve Gate Valve PN 16Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)