LIQUIDYNAMICS INC. Foot Valves

Sebelum PPN:
Rp1.499.900 - Rp1.999.900
Spesifikasi
UNSPSC40141622
Application - ValvesPumps
Body Material - ValvesSteel
Connection Type - ValvesScreen x FNPT
Cracking Pressure - Valves5
DesignBall
Flow DesignSingle
Full Flow - ValvesYes
Item - Foot ValvesFoot Valve
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - Valves (psi)50 @80°F
Maximum Temperature - Valves (°F)120
Minimum Valve Temperature (°F)40
Mounting Orientation - ValvesVertical
Seal Material - ValvesSteel
Seat Material - ValvesSteel
Strainer MaterialSteel
Valve Body DesignInline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foot valves install at the end of pump lines to prevent water loss.
Feature
Item - Foot Valves Foot Valve Flow Design Single Design Ball Application - Valves Pumps Valve Body Design Inline Body Material - Valves Steel Strainer Material Steel Pipe or Tube Size - Valves 1 in Connection Type - Valves Screen x FNPT Max Steam Pressure - Valves Not Rated Max Water Pressure - Valves 50 psi @ 80 Degrees F Cracking Pressure - Valves 5.0 psi Min Temp - Valves 40 Degrees F Max Temp - Valves 120 Degrees F Mounting Orientation - Valves Vertical

Ulasan Produk

Tidak ada ulasan