Fivalco Wafer Butterfly Valve (Katup Kupu-Kupu)

Sebelum PPN:
Rp309.900 - Rp42.999.900
Spesifikasi
Body DesignWafer
Body MaterialDuctile Iron
ConnectionJIS B2239 10K / 16K
Optional AccessoriesChain Wheel, Limit Switch
Seat MaterialEPDM
Seat Test Pressure (x1.1) (bar)17.6
Shell Test Pressure (x1.5) (bar)24
Suitable MediaWater
Working Pressure (Bar)16
Working Temperature (°C)-20 to 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Higher strength for disc with pinned single shaft ensure optimal alignment
- Centrally mounted disc and hydrodynamic design minimize pressure loss
- Can be installed at horizontal or vertical pipe line
- Phenolic backed rubber seat is non-collapsible, stretch resistant and easily replaceable
- Excellent flow characteristic with flow in either direction
- Precision machining of disc for low operating torque
- Design conforms to BS EN 593 / BS 5155 / MSS SP-67 / API 609
- Applicable for Building Services, Air-Conditioning, Fire Protection, Cold Water Plumbing, Hot Water System, Water Supply Works, Water Treatment Plant, General Industries

Ulasan Produk

Tidak ada ulasan