FLUKE Clamp meter

Sebelum PPN:
Rp67.999.900 - Rp68.999.900
Spesifikasi
AC Current (A)40.00-1400
AC Voltage (V)600
Battery Life (hour)100
Buzzer SoundON when 30Ω or less, OFF when 100Ω or more
DC Current (A)40.00-2000
DC Voltage (V)600
Dimensions (H x W x D) (mm)300 x 98 x 52, (Jaw width) 58
FrequencyMeasurement range: 5.0Hz to 1kHz, Resolution: 0.1Hz (15Hz to 399.9Hz), 1Hz (400Hz to 1kHz)
Mass (g)814
Measurement Range40A,400A,2000A 1400AC RMS,4V,40V,400V,600VACRSM,100VDC,400Ω,4kΩ,40kΩ,400kΩ
Operating Humidity (%)0 to 95 (no condensation)
Power Supply6 1.5V AA batteries (NEDA15A or IEC LR6)
Protection ClassIP42 (indoor use only)
Resolution10mA,100mA,1A,1mv,10mV,100mV,1V,0.1Ω,1Ω,10Ω,100Ω
SafetyIEC 61010-2-032,600 V CAT IV,1000 V CAT III
Set Contents355 clamp meter, C43 soft case, 6 AA batteries, TL224 test lead, TP2 test probe, AC285 alligator clip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly reliable measurement is possible. It is the tool of choice for professionals for measuring large current clamp-on ammeters up to 2000A. An extra wide jaw that easily clamps large conductors commonly found in high current applications. The exceptionally robust design and CATIV600V, CATIII1000V ratings keep users safe, even for high power measurements.
The inrush current mode allows accurate peak measurements, ideal for motors and inductive loads. Fluke355 also measures voltage and resistance, making it an ideal tool for public works, electrical contractors and industrial technicians.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueTest lead: Rated 1000V

Ulasan Produk

Tidak ada ulasan