Beli flow indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kartell Flow Indicator Red Ball
    Mulai

    Rp1.499.900

    Kartell Flow Indicator Red Ball
    atribut:
    • Float Shape: Red Ball
    • Connection Pipe Diameter (mm): 6.5 to 10
    • Package Size (mm): 100x55x10
  2. IMAO Flow indicator
    Mulai

    Rp2.099.900

    IMAO Flow indicator
    atribut:
    • Operating Temperature Range (°C): 0~100
  3. GEMS SENSORS Flow Indicator
    Mulai

    Rp2.099.900

    GEMS SENSORS Flow Indicator
    Deskripsi:
    Flow sights with indicators show liquids moving through a system. These inline devices use impellers or rotors to visually represent the flow of media.
  4. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  5. Thermaltake Temperature and Flow Indicator
    Mulai

    Rp909.900

    Thermaltake Temperature and Flow Indicator
    Deskripsi:
    G1/4 thread temperature and flow indicator sensor ensures highly accurate coolant temperature and flow measurements, and can track information on TT RGB PLUS.
    atribut:
    • Dimensions (mm): 44.6x60x34.6
    • Material: Copper + ABS
    • Connector: SATA Power
    • Rated Voltage (V): 5
    • Screw Thread: G 1/4
    • Input Power (W): 0.6
  6. Kartell Flow Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Kartell Flow Indicator
    atribut:
    • Material: SAN (styrene-acrylonitrile resin)
    • TGK Part Number: 198-19-62-01
    • Mouth Inner Diameter (Φmm): 3
    • Mouth Outer Diameter (Φmm): 5.5
    • Float: Red ball
    • Connection Pipe Inner Diameter (Φmm): 6.5-10
  7. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  8. azbil General-Purpose Compact Limit Switch
    Mulai

    Rp1.899.900

    azbil General-Purpose Compact Limit Switch
    Deskripsi:
    UL/CSA/CE/CCC marked product.Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case.Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)
    atribut:
    • Operating Temperature Range (°C): -10 to +70
    • Protection Structure: IP67
    • Actuator Type: Adjustment roller lever type
    • Terminal Shape: M4 Screw
    • Rated Frequency (Hz): 45-65
  9. GEMS SENSORS Window-Style Sight Glass Flow Indicators
    Mulai

    Rp2.299.900

    GEMS SENSORS Window-Style Sight Glass Flow Indicators
    Deskripsi:
    Flow sights are inline devices showing the transfer of media through a system. They're used for inspection applications and ensure systems are working as intended.
    atribut:
    • UNSPSC: 41112501
    • Connection Type: FNPT
    • Flow Direction: Horizontal Left, Horizontal Right
    • Indicator Type: Rotor
    • Minimum Media Temperature (°F): -20
    • Number of Windows: 1
    • Sight Dia. (inch): 1.7
    • Sight Material: Polysulfone
  10. azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)
    Mulai

    Rp56.999.900

    azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)
    atribut:
    • Accuracy Assurance Flow Rate Range (ml/minute): 0.2 to 10
    • Accuracy Guaranteed Fluid: H2O (water)
    • Connection Method Outer x Inner Diameter (mm): 1/8 x0.086
    • Drive Voltage Power Supply (V/W): DC24 ± 10% 0.7 or Less
    • Measurable Flow Rate Range (ml/minute): 0.1 to 11.5
    • Measurable Fluid: fluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
    • Package Size (mm): 155x145x65
    • Test Results Report: Included
  11. KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)
    Deskripsi:
    This is a compact, lightweight plastic flow meter for large flow rates. Since there are many variations depending on various conditions such as fluid and flow rate, please be sure to check the model before selecting. Please check the catalog for detailed specifications.
  12. Dwyer Water Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Dwyer Water Flow Meter (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
  13. LDI INDUSTRIES Window-Style Sight Glass
    Mulai

    Rp469.900

    LDI INDUSTRIES Window-Style Sight Glass
    Deskripsi:
    Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
    atribut:
    • UNSPSC: 40141746
    • Connection Type: Pipe Threads
    • For Fluid Type: Liquid
    • For Liquid Clarity: Clear
    • For Use On: Gear Boxes/Reservoirs
    • Thread Gender: Male
    • Thread Type: NPT
    • Window Material: Glass
  14. Non Brand Cooling Sight Glass
    Mulai

    Rp309.900

    Non Brand Cooling Sight Glass
    Deskripsi:
    These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.
    atribut:
    • UNSPSC: 40141746
    • Construction: Copper Fittings; Plated Steel
    • Design: 2-pieces with O-ring
  15. NEW FLOW Thread Type Diaphragm Seal
    43%
    Mulai

    Rp1.499.900

    NEW FLOW Thread Type Diaphragm Seal
    Deskripsi:
    DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.
    atribut:
    • Instrument Connection (Female) (inch): 1/2 NPT
  16. TRUSCO Air Flow Regulator
    Mulai

    Rp289.900

    TRUSCO Air Flow Regulator
    Deskripsi:
    The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.
    atribut:
    • Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
  17. AS ONE Flow Monitor (Indikator Aliran)
    Mulai

    Rp689.900

    AS ONE Flow Monitor (Indikator Aliran)
    Deskripsi:
    The impeller starts rotating at a flow rate of approximately 150 mL/min (for water).
    atribut:
    • Material: Feather/PP (Polypropylene)
    • Mass (g): about 15
    • Tube Diameter (mm): 6-11
Daftar Harga flow indicator Terbaru October 2026
Kartell Flow Indicator Red BallRp1.499.900
IMAO Flow indicatorRp2.099.900
GEMS SENSORS Flow IndicatorRp2.099.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
ROKE Male Connector MC Series SUS316 (Konektor Drat Luar SS316)Rp149.900
Thermaltake Temperature and Flow IndicatorRp909.900
Kartell Flow IndicatorRp969.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
azbil General-Purpose Compact Limit SwitchRp1.899.900
GEMS SENSORS Window-Style Sight Glass Flow IndicatorsRp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)