azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)

Sebelum PPN:
Rp56.999.900
Spesifikasi
Accuracy Assurance Flow Rate Range (ml/minute)0.2 to 10
Accuracy Guaranteed FluidH2O (water)
Connection Method Outer x Inner Diameter (mm)1/8 x0.086
Drive Voltage Power Supply (V/W)DC24 ± 10% 0.7 or Less
Measurable Flow Rate Range (ml/minute)0.1 to 11.5
Measurable Fluidfluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
Package Size (mm)155x145x65
Test Results ReportIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Can measure small flow rates of several mL/min.
It has a straight flow path with little pressure loss and no liquid pools, and excellent cleanliness.
Compact and lightweight for easy installation.
The wet part is made of corrosion-resistant quartz glass and fluororesin, which can be used for various fluids.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait