KOFLOC Mass flow controller with indicator

Sebelum PPN:
Rp44.999.900 - Rp58.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mass flow controller/meter with an integrated display that allows direct reading of the flow rate. Operates only with a single DC24V power supply, and can be installed in any orientation. If you use an AC power adapter (sold separately), you can drive it with AC100V. Large flow rate can be measured by adopting high lift actuator. Since the heat generating part of the sensor and the fluid are not in contact with each other, it can also measure the flow rate of combustible gas. Power supply, flow rate signal (analog), digital communication (RS485/232C) and various event outputs can be combined with the optional free cable.
*Prices are for standard products and may change depending on detailed specifications. *Please note that this product is a made-to-order product and cannot be canceled or returned after the order has been placed.
Feature
This is a mass flow controller/meter with an integrated display that allows direct reading of the flow rate. Operates only with a single DC24V power supply, and can be installed in any orientation. If you use an AC power adapter (sold separately), you can drive it with AC100V. Large flow rate can be measured by adopting high lift actuator. Since the heat generating part of the sensor and the fluid are not in contact with each other, it can also measure the flow rate of combustible gas. Power supply, flow rate signal (analog), digital communication (RS485/232C) and various event outputs can be combined with the optional free cable.

Ulasan Produk

Tidak ada ulasan